Shop All Flow Rate Sensors
Sandpiper
Pneumatic Liquid Level Control, 1/2in NPT
Mfr # 032.036.000.
Zoro # G8921647
Free Shipping & Returns
$1,783.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Includes Float, Tube
- Float Material 302/304 Stainless Steel
- Agency Compliance ATEX
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sandpiper
- MFR # 032.036.000.
- Zoro # G8921647
- Country of Origin United States
- Category Flow Rate Sensors
Dimensions
Width | 9-13/16" |
Stem Length (In.) | 72 |
Float Length (In.) | 39606 |
Overall Length (In.) | 72 |
Length | 72" |
Float Dia. (In.) | 6 |
Height | 12-3/4" |
Manufacturers Warranty Length | 1 yr |
Description
Liquid Level Control
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lip Sealid, For Use With Mfr. Model Number: PPUL2908G (PPUL2908G)
- STENNER Econ T 7Day/24Hour Timer Pump 1.33 oz/min 25Psi (E10T2C81S8G1)
- DAYTON Impeller (PPTCOL13G)
- DAYTON Shaft Seal, 5/8 In, Buna, Carbon, Ceramic (3ACE6)
- GEMS SENSORS Flow Rate Sensor, Turbine, 1.3 GPM Max (FT-110, 173931-C)
- LOCHINVAR Plt3023 Flame Sensor W/ Gasket (PLT3023)
- FLOWLINE Ultrasonic Level Transmitter, 18.0 Ft (LU81-5101)
- FLOWLINE Ultrasonic Level Transmitter, 32.8 Ft (LU29-01)
- FLOWLINE Ultrasonic Level Transmitter, 49.2 In (DL10-01)
- FUNCTIONAL DEVICES-RIB Xkta Solid Core, Adjustable (RIBXKTA)
- GEMS SENSORS Flow Rate Sensor, Turbine, 6.6 GPM Max (FT-110, 173935)
- Sandpiper Flow Rate Sensors