Shop All Diaphragm Pumps
Sandpiper
Double Diaphragm Pump, Stainless steel, Air Operated, Buna N, 45 GPM
Mfr # S1FB1SBWANS000.
Zoro # G6701992
product price: $2,424.99
/ea
Free Shipping & Returns
$2,424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Stainless Steel
- Diaphragm Material - Pumps Buna N
- Max. Flow 45 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandpiper
- MFR # S1FB1SBWANS000.
- Zoro # G6701992
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1 in |
Air Inlet Size | 1/2 in FNPT |
Height | 12 27/32 in |
Width | 10 1/4 in |
Manufacturers Warranty Length | 5 yr |
Length | 10 3/8 in |
Max. Dia. Solids | 1/4 in |
Overall Length | 10.3 in |
Overall Width | 10.3 in |
Overall Height | 12.9 in |
Solid Diameter (Maximum) | 0.25 in |
Air Intake Connection Size | 1 in |
Media Intake Connection Size | 1 in |
Media Discharge Connection Size | 1 in |
Fluid Connection Size | 1 in |
Overall Size | 10.3 in x 10.3 in x 12.9 in |
Media Intake Size | 1 in |
Media Discharge Size | 1 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 40 scfm, Air Intake Connection Size 1 in, Air Intake Connection Type NPT, Check Seat Material Polyethylene, Diaphragm Material Buna-N, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 45 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 1 in, Media Intake Connection Type NPT, Media Intake Location Bottom, Center
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDPIPER Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene (S15B3P1PPUS000.)
- HEDLAND Flowmeter, 2 SOC, 7-75 GPM (H619-675-R)
- ARMSTRONG PUMPS HVAC Circulating Pump, 5/16 hp, 230V, 1 Phase, Flange Connection (110223-323)
- DAYTON Cast Iron 3/4 HP Centrifugal Pump 115/230V (2ZXL9)
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, 135 GPM 220 Degrees F (HDB2,DGN4CI.)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 106 GPM (S15B1A1WANS000.)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 70 GPM (HDF1,DB2A.)
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, 45 GPM 220 Degrees F (S1FB1I2TANS000.)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 42 GPM (SB1,SS5A.)
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 106 GPM (S15B1I1WANS000.)
- FLOJET Booster Pump, 3 gpm, 50 psi (R3526144D)
- Sandpiper Diaphragm Pumps