Shop All Diaphragm Pumps
Sandpiper
Double Diaphragm Pump, Stainless steel, Air Operated, Buna N, 15 GPM
Mfr # S05B1SBWANS000.
Zoro # G6968324
product price: $1,833.99
/ea
Free Shipping & Returns
$1,833.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Stainless Steel
- Diaphragm Material - Pumps Buna N
- Max. Flow 15 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 190 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandpiper
- MFR # S05B1SBWANS000.
- Zoro # G6968324
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1/2 in |
Air Inlet Size | 1/4 in FNPT |
Length | 7 1/16 in |
Manufacturers Warranty Length | 1 yr |
Height | 10 3/8 in |
Max. Dia. Solids | 1/8 in |
Width | 10 1/4 in |
Overall Width | 10.3 in |
Overall Length | 7.2 in |
Overall Height | 10.5 in |
Media Discharge Connection Size | 1/2 in |
Fluid Connection Size | 1/2 in |
Media Intake Connection Size | 1/2 in |
Media Discharge Size | 1/2 in |
Media Intake Size | 1/2 in |
Overall Size | 7.2 in x 10.3 in x 10.5 in |
Solid Diameter (Maximum) | 0.13 in |
Air Intake Connection Size | 1/4 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 20 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Polyethylene, Diaphragm Material Buna-N, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 15 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 1/2 in, Media Intake Connection Type NPT, Media Intake Location Bottom, Center
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NETZSCH Rotor, SS, For 5NYF1, 5NYF7, 5NYG3 (NDB4926836)
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 115/230V (1BF50512)
- TSURUMI 3" 8 HP Honda Powered Trash Pump (EPT3-80HA)
- ZOELLER 1/3 hp Dewatering and Sump Pedestal Pump (81-0001)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 45 GPM (S1FB1A1WANS000.)
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, 15 GPM (S05B1S2TANS000.)
- SANDPIPER Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene (S15B3P1PPUS000.)
- SANDPIPER Double Diaphragm Pump, Conductive Acetal, Air Operated, 14 GPM (S05B2G2TXNS000.)
- SANDPIPER Double Diaphragm Pump, Aluminum, Natural Gas Operated, 150 GPM (G20B1ATTXNSX00.)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 106 GPM (S15B1A1WANS000.)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 184 GPM (PD20P-FPS-PTT)
- Sandpiper Diaphragm Pumps