Shop All Diaphragm Pumps
Sandpiper
Double Diaphragm Pump, Stainless steel, Air Operated, 45 GPM
Mfr # S1FB1S2TANS000.
Zoro # G6151004
product price: $3,785.99
/ea
Free Shipping & Returns
$3,785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Stainless Steel
- Diaphragm Material - Pumps PTFE - Santoprene(R) Backup
- Max. Flow 45 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandpiper
- MFR # S1FB1S2TANS000.
- Zoro # G6151004
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1 in |
Air Inlet Size | 1/2 in FNPT |
Manufacturers Warranty Length | 5 yr |
Width | 10 1/4 in |
Height | 12 27/32 in |
Max. Dia. Solids | 1/4 in |
Length | 10 3/8 in |
Overall Height | 12.9 in |
Overall Width | 10.3 in |
Overall Length | 10.3 in |
Overall Size | 10.3 in x 10.3 in x 12.9 in |
Media Intake Connection Size | 1 in |
Media Intake Size | 1 in |
Media Discharge Connection Size | 1 in |
Media Discharge Size | 1 in |
Fluid Connection Size | 1 in |
Air Intake Connection Size | 1 in |
Solid Diameter (Maximum) | 0.25 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 40 scfm, Air Intake Connection Size 1 in, Air Intake Connection Type NPT, Check Seat Material PTFE, Diaphragm Material PTFE, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 45 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 1 in, Media Intake Connection Type NPT, Media Intake Location Bottom, Center
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Centrifugal Pump, 3 Ph, 208 to 240/480VAC (55JJ43)
- BELL & GOSSETT Fastener Pkg, For 4RD16, 4RD17 (P64910)
- CAMPBELL Tank Cross Tee, Male/Female, 1 1/4 M x 1 F (UTC5-4-3LF)
- DAYTON Cast Iron 1/2 HP Centrifugal Pump 208-230/460V (2ZWP2)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 140 GPM (HDF2,DP6A.)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, 106 GPM 220 Degrees F (S15B1A2TANS000.)
- SANDPIPER Double Diaphragm Pump, PVDF, Air Operated, PTFE - Santoprene Backup (S07B1K2KPNS000.)
- SANDPIPER Dbl DiaphragmPmp, FNPT, PTFE/PP, 1/4in, 5gpm (PB 1/4,TT4CA.)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 105 GPM (HDB1 1/2,SS8A.)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 42 GPM (SB1,SS5A.)
- ARO AirOprDiaphPmp, NPTF, Hytrel/PP, 1/4", 41gpm (666100-3C9-C)
- Sandpiper Diaphragm Pumps