Shop All Diaphragm Pumps
Sandpiper
Double Diaphragm Pump, Stainless steel, Air Operated, 42 GPM
Mfr # SB1,SGN5SS.
Zoro # G2687063
original price:
$4,082.95
12% off
new price: $3,570.99
/ea
Free Shipping & Returns
$3,570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Stainless Steel
- Diaphragm Material - Pumps PTFE - Neoprene Backup
- Max. Flow 42 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandpiper
- MFR # SB1,SGN5SS.
- Zoro # G2687063
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1 in |
Air Inlet Size | 1/2 in FNPT |
Height | 14 7/16 in |
Length | 13 9/32 in |
Manufacturers Warranty Length | 5 yr |
Max. Dia. Solids | 1/4 in |
Width | 11 3/4 in |
Overall Height | 14.4 in |
Overall Width | 11.8 in |
Overall Length | 13.3 in |
Overall Size | 13.3 in x 11.8 in x 14.4 in |
Media Discharge Connection Size | 1 in |
Air Intake Connection Size | 1 in |
Media Intake Size | 1 in |
Media Intake Connection Size | 1 in |
Solid Diameter (Maximum) | 0.25 in |
Media Discharge Size | 1 in |
Fluid Connection Size | 1 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 50 scfm, Air Intake Connection Size 1 in, Air Intake Connection Type NPT, Check Seat Material 316 Stainless Steel, Diaphragm Material PTFE, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 42 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 1 in, Media Intake Connection Type NPT, Media Intake Location Bottom, Center
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUID-O-TECH Rotary Vane Pump, Low Lead Brass, 5.5 gpm (PB1001ANDNN0000)
- STENNER PUMP Stenner Pump ST114 0.25 in. Ceramic Weighted Suction Line Strainer (ST114)
- APACHE Round Hole Suction Strainer, 1-1/2" (70000008)
- OASE Waterfall Pump, 1/2 HP, 120V, 23 ft. Head (45424)
- SANDPIPER Double Diaphragm Pump, Polypropylene, Air Operated, 100 GPM (S15B3P2PPUS000.)
- SANDPIPER Air Operated Diaphragm Pump, 60 scfm (SPB20FPPR0SS000NR1)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 150 GPM (S20B1ABBANS000.)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 260 GPM (HDF3,DB7.)
- SANDPIPER Double Diaphragm Pump, Polypropylene, Air Operated, 23 GPM (S07B1P2PPNS000.)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 45 GPM (S1FB1ABWANS000.)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 115 GPM (6PY45)
- Sandpiper Diaphragm Pumps