Shop All Diaphragm Pumps
Sandpiper
Double Diaphragm Pump, PVDF, Air Operated, PTFE - Santoprene Backup
Mfr # S10B1K2KPAS000.
Zoro # G5386963
Free Shipping & Returns
$2,178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps PVDF
- Diaphragm Material - Pumps PTFE - Santoprene(R) Backup
- Max. Flow 23 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sandpiper
- MFR # S10B1K2KPAS000.
- Zoro # G5386963
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1 in |
Air Inlet Size | 1/4 in FNPT |
Manufacturers Warranty Length | 5 yr |
Max. Dia. Solids | 3/20 in |
Length | 7 9/16 in |
Height | 13 13/16 in |
Width | 11 13/16 in |
Overall Height | 13.8 in |
Overall Width | 11.8 in |
Overall Length | 7.6 in |
Solid Diameter (Maximum) | 0.15 in |
Fluid Connection Size | 1 in |
Media Intake Connection Size | 1 in |
Media Discharge Connection Size | 1 in |
Media Discharge Size | 1 in |
Overall Size | 7.6 in x 11.8 in x 13.8 in |
Air Intake Connection Size | 1/4 in |
Media Intake Size | 1 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 20 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type Flange, Check Seat Material PVDF, Diaphragm Material PTFE, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 23 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type Flange, Media Discharge Location Center, Top, Media Intake Connection Size 1 in, Media Intake Connection Type Flange, Media Intake Location Bottom, Center
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Impeller, In-Line, Bronze, 6 1/2" OD (p82137)
- ECO-FLO Thermoplastic SumpPump, WdeAnglSwtch1/2HP (SPP50W)
- SUPERIOR 1/4 HP Plastic Sump with Tethered Float Switch (92250)
- BECKETT 115 V Submersible Pump 6 ft. Cord with Plug (G325A)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 42 GPM (SB1,SS5A.)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, 106 GPM 220 Degrees F (S15B1A2TANS000.)
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, 42 GPM (SB1,SGN5SS.)
- SANDPIPER Double Diaphragm Pump, 150 gpm Max. Flow, Connection Style: FNPT (HD20F1PJSPNS000.)
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene (S15B1S1WANS000.)
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 150 GPM (S20B1I1EANS000.)
- ARO AirOprDiaphPump, NPTF, PTFESStl, 1/4", 33gpm (666070-2A4-A)
- Sandpiper Diaphragm Pumps