Shop All Diaphragm Pumps
Sandpiper
Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene
Mfr # S15B3P1PPUS000.
Zoro # G6620092
product price: $3,661.99
/ea
Free Shipping & Returns
$3,661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Polypropylene
- Diaphragm Material - Pumps Santoprene(R)
- Max. Flow 100 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandpiper
- MFR # S15B3P1PPUS000.
- Zoro # G6620092
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1 1/2 in |
Air Inlet Size | 3/4 in FNPT |
Width | 23 in |
Length | 13 in |
Height | 28 3/4 in |
Manufacturers Warranty Length | 1 yr |
Max. Dia. Solids | 1/4 in |
Overall Height | 28.8 in |
Overall Length | 13 in |
Overall Width | 23 in |
Air Intake Connection Size | 3/4 in |
Solid Diameter (Maximum) | 0.25 in |
Fluid Connection Size | 1 1/2 in |
Media Intake Size | 1 1/2 in |
Overall Size | 13 in x 23 in x 28.8 in |
Media Discharge Size | 1 1/2 in |
Media Discharge Connection Size | 1 1/2 in |
Media Intake Connection Size | 1 1/2 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 95 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type FNPT, Check Seat Material Polypropylene, Diaphragm Material Santoprene, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 100 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type Flange, Media Discharge Location Center, Top, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 14003294-004 Valve Repack Kit (14003294-0)
- ZOELLER Wastewater Pump (651-0077)
- HTI 7 Gal/Min Siphon Pump (450)
- DAYTON Hand Drum Pump, Cast Iron, 3/4In FNPT (4VCR2)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 106 GPM (S15B1ABWANS000.)
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, 135 GPM 220 Degrees F (HDB2,DGN4CI.)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 106 GPM (S15B1A1WANS000.)
- SANDPIPER Double Diaphragm Pump, Conductive Acetal, Air Operated, 14 GPM (S05B2G2TXNS000.)
- SANDPIPER Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 6.8 GPM (WR10PP5BPP9.)
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, 106 GPM (S15B1S2TANS000.)
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, 45 GPM 220 Degrees F (S1FB1I2TANS000.)
- Sandpiper Diaphragm Pumps