Shop All Diaphragm Pumps
This Product is Discontinued
Sandpiper
Double Diaphragm Pump, Polypropylene, Air Operated, 53 GPM (Discontinued)
Mfr # S1FB3P2PPNI000.
Zoro # G8477585
Free Shipping & Returns
This Product is Discontinued
Key Features
- Housing Material - Pumps Polypropylene
- Diaphragm Material - Pumps PTFE - Santoprene(R) Backup
- Max. Flow 53 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sandpiper
- MFR # S1FB3P2PPNI000.
- Zoro # G8477585
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1 in |
Air Inlet Size | 1/2 in FNPT |
Max. Dia. Solids | 1/4 in |
Width | 17 in |
Height | 21 in |
Manufacturers Warranty Length | 1 yr |
Length | 11 5/8 in |
Overall Length | 11.6 in |
Overall Height | 21 in |
Overall Width | 17 in |
Overall Size | 11.6 in x 17 in x 21 in |
Fluid Connection Size | 1 in |
Solid Diameter (Maximum) | 0.25 in |
Media Intake Size | 1 in |
Air Intake Connection Size | 1/2 in |
Media Discharge Connection Size | 1 in |
Media Discharge Size | 1 in |
Media Intake Connection Size | 1 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 45 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type FNPT, Check Seat Material Polypropylene, Diaphragm Material PTFE, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 53 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 1 in, Media Intake Connection Type NPT, Media Intake Location Bottom, Center
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.