Shop All Diaphragm Pumps
Sandpiper
Double Diaphragm Pump, Conductive Acetal, Air Operated, 14 GPM
Mfr # S05B2G2TXNS000.
Zoro # G5376183
original price:
$2,677.67
9% off
new price: $2,414.99
/ea
Free Shipping & Returns
$2,414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Acetal
- Diaphragm Material - Pumps PTFE - Santoprene(R) Backup
- Max. Flow 14 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandpiper
- MFR # S05B2G2TXNS000.
- Zoro # G5376183
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1/2 in |
Air Inlet Size | 1/4 in FNPT |
Height | 11 5/16 in |
Manufacturers Warranty Length | 5 yr |
Max. Dia. Solids | 1/8 in |
Width | 10 1/8 in |
Length | 7 1/16 in |
Overall Length | 7.1 in |
Overall Width | 10.1 in |
Overall Height | 10.6 in |
Media Discharge Size | 1/2 in |
Overall Size | 7.1 in x 10.1 in x 10.6 in |
Solid Diameter (Maximum) | 0.12 in |
Air Intake Connection Size | 1/4 in |
Media Discharge Connection Size | 1/2 in |
Media Intake Size | 1/2 in |
Media Intake Connection Size | 1/2 in |
Fluid Connection Size | 1/2 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 16 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type FNPT, Check Seat Material PTFE, Diaphragm Material PTFE, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 14 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 1/2 in, Media Intake Connection Type FNPT, Media Intake Location Bottom, Center
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUNDFOS Pump, 1/25 HP, 115V, 3 SPD (59896341)
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, 15 GPM (S05B1S2TANS000.)
- BELL & GOSSETT Potable Circulating Pump, Flanged, 1/8HP (103357LF)
- DAYTON Multi-Stage Booster Pump, 3/4 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 9 Stage (45MW68)
- SANDPIPER Air Operated Double Diaphragm Pump (S05B2G1GXNS000.)
- SANDPIPER Double Diaphragm Pump, Stainless steel, Natural Gas Operated, 150 GPM (G20B1STTXNSX00.)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 106 GPM (S15B1A1WANS000.)
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, 45 GPM (S1FB1S2TANS000.)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 140 GPM (HDF2,DB6A.)
- SANDPIPER Double Diaphragm Pump, Polypropylene, Air Operated, 150 GPM (S20B3P2PPUS000.)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 140 GPM (HDF2,DP6A.)
- Sandpiper Diaphragm Pumps