Shop All Diaphragm Pumps
Sandpiper
Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 106 GPM
Mfr # S15B1I1WANS000.
Zoro # G5378055
product price: $3,088.99
/ea
Free Shipping & Returns
$3,088.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Cast Iron
- Diaphragm Material - Pumps Santoprene(R)
- Max. Flow 106 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandpiper
- MFR # S15B1I1WANS000.
- Zoro # G5378055
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1 1/2 in |
Air Inlet Size | 3/4 in FNPT |
Width | 16 21/32 in |
Max. Dia. Solids | 1/4 in |
Length | 12 23/64 in |
Height | 21 37/64 in |
Manufacturers Warranty Length | 5 yr |
Overall Length | 12.4 in |
Overall Height | 24.8 in |
Overall Width | 11.2 in |
Fluid Connection Size | 1 1/2 in |
Solid Diameter (Maximum) | 0.25 in |
Media Discharge Connection Size | 1 1/2 in |
Media Discharge Size | 1 1/2 in |
Overall Size | 12.4 in x 11.2 in x 24.8 in |
Air Intake Connection Size | 1 1/2 in |
Media Intake Connection Size | 1 1/2 in |
Media Intake Size | 1 1/2 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 50 scfm, Air Intake Connection Size 1 1/2 in, Air Intake Connection Type NPT, Check Seat Material Polyethylene, Diaphragm Material Santoprene, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 106 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO SAFETY GROUP ALARM, BACK-UP, 97DBA, 12-24VDC (520)
- FUJI ELECTRIC Pump, Oil Coolant, 1/3hp (VKN-083A-4Z)
- FLINT & WALLING Motor/Pump Control Box, 1 Phase, 115V, 3.2A (022875)
- ARO Repair Kit, For Use With 3FPR2, 3FPR3 (637432-EB)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 150 GPM (S20B1A1EANS000.)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, PTFE - Neoprene Backup (SB1,SGN5A.)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, 15 GPM 220 Degrees F (S05B1A2TANS000.)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 260 GPM (HDF3,DB7.)
- SANDPIPER Double Diaphragm Pump, Polypropylene, Air Operated, 23 GPM (S07B1P2PPNS000.)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, 106 GPM 220 Degrees F (S15B1A2TANS000.)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene (PD03P-APS-0NA)
- Sandpiper Diaphragm Pumps