Shop All Diaphragm Pumps
Sandpiper
Double Diaphragm Pump, Cast iron, Air Operated, Buna N, 140 GPM
Mfr # HDF2,DB6I.
Zoro # G2503085
product price: $3,321.99
/ea
Free Shipping & Returns
$3,321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Cast Iron
- Diaphragm Material - Pumps Buna N
- Max. Flow 140 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 190 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandpiper
- MFR # HDF2,DB6I.
- Zoro # G2503085
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 2 in |
Air Inlet Size | 3/4 in FNPT |
Max. Dia. Solids | 2 in |
Length | 13 5/8 in |
Manufacturers Warranty Length | 5 yr |
Width | 21 3/4 in |
Height | 20 5/16 in |
Overall Height | 2.3 in |
Overall Width | 21.6 in |
Overall Length | 13.6 in |
Solid Diameter (Maximum) | 2 in |
Media Discharge Size | 2 in |
Media Intake Size | 2 in |
Media Intake Connection Size | 2 in |
Media Discharge Connection Size | 2 in |
Fluid Connection Size | 2 in |
Air Intake Connection Size | 3/4 in |
Overall Size | 13.6 in x 21.6 in x 2.3 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 140 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material 316 Stainless Steel, Diaphragm Material Buna-N, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 208 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type NPT, Media Discharge Location Bottom, Center, Media Intake Connection Size 2 in, Media Intake Connection Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPX O-Ring Body Nitrile 6-18 U1 (AD0079000)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 14 GPM (PD05P-ARS-PTT-B)
- GEMS SENSORS 1" FNPT SPDT Liquid Flow Switch 24VDC 8 to 60 gpm (RFS, 181688)
- DAYTON Float Switch, 20 Ft. (106923XA-GIS)
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 135 GPM (HDB2,DS4CI.)
- SANDPIPER Double Diaphragm Pump, 285 gpm Max. Flow, Max. Dia. Solids: 3/8" (S30B1ABBANS600.)
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, 45 GPM 220 Degrees F (S1FB1I2TANS000.)
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, 45 GPM (S1FB1S2TANS000.)
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, 106 GPM 220 Degrees F (S15B1I2TANS000.)
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, 106 GPM (S15B1S2TANS000.)
- ARO Diaphragm Pump, 1/2", 666150-361-C (666150-361-C)
- Sandpiper Diaphragm Pumps