Shop All Diaphragm Pumps
Sandpiper
Double Diaphragm Pump, Cast iron, Air Operated, 150 GPM 220 Degrees F
Mfr # S20B1I2TANS000.
Zoro # G5379631
Free Shipping & Returns
$4,127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Cast Iron
- Diaphragm Material - Pumps PTFE - Santoprene(R) Backup
- Max. Flow 150 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sandpiper
- MFR # S20B1I2TANS000.
- Zoro # G5379631
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 2 in |
Air Inlet Size | 3/4 in FNPT |
Height | 26 5/16 in |
Width | 16 7/8 in |
Max. Dia. Solids | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Length | 12 19/32 in |
Overall Height | 29.9 in |
Overall Length | 14.5 in |
Overall Width | 17 in |
Fluid Connection Size | 2 in |
Media Intake Connection Size | 2 in |
Media Intake Size | 2 in |
Media Discharge Connection Size | 2 in |
Overall Size | 14.5 in x 17 in x 29.9 in |
Solid Diameter (Maximum) | 0.25 in |
Air Intake Connection Size | 3/4 in |
Media Discharge Size | 2 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 120 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material PTFE, Diaphragm Material PTFE, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 200 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 2 in, Media Intake Connection Type NPT, Media Intake Location Bottom, Center
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLISS Mechanical Seal, Type 21, 3/8 In., Buna, Carbon Face, Ceramic O-Ring (BSP-1065)
- ARO Trip Rod, 96626 (96626)
- ARMSTRONG PUMPS Bearing Assembly, For 52CE15 (818324-003K)
- STA-RITE Sta-Rite J216-21 Vertical Bolt-On Well Casing Adapter, Iron (J216-21)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 106 GPM (S15B1A1WANS000.)
- SANDPIPER Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 6.8 GPM (WR10PP5BPP9.)
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene (S15B1S1WANS000.)
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 106 GPM (S15B1I1WANS000.)
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, 105 GPM (HDB1 1/2,SGN8SS.)
- SANDPIPER Double Diaphragm Pump, 150 gpm Max. Flow, Valve Type: Flap (HD20F1PBSPNS000.)
- ARO Diaphragm Pump, Aluminum Seats, 1", 666100 (666100-144-C)
- Sandpiper Diaphragm Pumps