Shop All Diaphragm Pumps
Sandpiper
Double Diaphragm Pump, Aluminum, Natural Gas Operated, 150 GPM
Mfr # G20B1ATTXNSX00.
Zoro # G3223202
product price: $2,691.99
/ea
Free Shipping & Returns
$2,691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps PTFE - Buna Backup
- Max. Flow 150 gpm
- Pump Operation Type Gas
- Max. Temp - Pumps 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandpiper
- MFR # G20B1ATTXNSX00.
- Zoro # G3223202
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 2 in |
Air Inlet Size | 3/4 in FNPT |
Height | 26 5/16 in |
Width | 16 7/8 in |
Max. Dia. Solids | 1/4 in |
Length | 12 19/32 in |
Manufacturers Warranty Length | 5 yr |
Overall Length | 11.6 in |
Overall Width | 17 in |
Overall Height | 26.4 in |
Fluid Connection Size | 2 in |
Air Intake Connection Size | 3/4 in |
Media Discharge Connection Size | 2 in |
Solid Diameter (Maximum) | 0.25 in |
Media Intake Connection Size | 2 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 120 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material PTFE, Diaphragm Material PTFE, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 150 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 2 in, Media Intake Connection Type NPT, Media Intake Location Bottom, Center
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Center Rod (710578)
- BECKETT Pump-230V Condensate (CB502UL)
- BE PRESSURE SUPPLY Chemical Transfer Pump, 3", 210cc (NP-3070R)
- LUMENITE Industrial Continuous Level Transmitter (MLXT-4220-P-3/4-36)
- SANDPIPER Double Diaphragm Pump, Kynar(R), Air Operated, PTFE, 6.8 GPM (WR10KP5BKK9.)
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, 106 GPM 220 Degrees F (S15B1I2TANS000.)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 15 GPM (S05B1ABWANS000.)
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, Viton, 140 GPM (HDF2,DV6S.)
- SANDPIPER Dbl DiaphragmPmp, FNPT, PTFE/PP, 1/4in, 5gpm (PB 1/4,TT4CA.)
- SANDPIPER Double Diaphragm Pump, 285 gpm Max. Flow, Valve Type: Ball (S30B1A2TANS600.)
- ARO Diaphragm Pump, 35Gpm, Ss/Ss Hardward, 316S (66612B-2A4-C)
- Sandpiper Diaphragm Pumps