Shop All Diaphragm Pumps
Sandpiper
Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 150 GPM
Mfr # S20B1A1EANS000.
Zoro # G7598464
product price: $3,197.99
/ea
Free Shipping & Returns
$3,197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps Santoprene(R)
- Max. Flow 150 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandpiper
- MFR # S20B1A1EANS000.
- Zoro # G7598464
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 2 in |
Air Inlet Size | 3/4 in FNPT |
Length | 12 19/32 in |
Height | 26 5/16 in |
Manufacturers Warranty Length | 5 yr |
Max. Dia. Solids | 1/4 in |
Width | 16 7/8 in |
Overall Width | 17 in |
Overall Length | 14.5 in |
Overall Height | 29.9 in |
Air Intake Connection Size | 3/4 in |
Overall Size | 14.5 in x 17 in x 29.9 in |
Fluid Connection Size | 2 in |
Media Discharge Connection Size | 2 in |
Media Discharge Size | 2 in |
Solid Diameter (Maximum) | 0.25 in |
Media Intake Size | 2 in |
Media Intake Connection Size | 2 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 120 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material EPDM, Diaphragm Material Santoprene, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 200 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 2 in, Media Intake Connection Type NPT, Media Intake Location Bottom, Center
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Suction Tube, 1 In Mnpt (4HA25)
- HHIP Vertex 16 Liter 110V/1 Phase Coolant Pump Kit (3012-8115)
- ARO Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene (PD15A-ASS-AAA)
- DAYTON Pump, Coolant, 1/2HP, 230/460V, 1.77/0.89Amp (4JPH8)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 15 GPM (S05B1ABWANS000.)
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, Buna N, 140 GPM (HDF2,DB6I.)
- SANDPIPER Double Diaphragm Pump, 285 gpm Max. Flow, Valve Type: Ball (S30B1A2TANS600.)
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 260 GPM (HDF3M,DS2II.)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, 106 GPM 220 Degrees F (S15B1A2TANS000.)
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, 105 GPM (HDB1 1/2,SGN8SS.)
- ARO AirOprDiaphPmp, Flange, TPV/PP, 1/4in, 48gpm (6661A3-3EB-C)
- Sandpiper Diaphragm Pumps