Shop All Diaphragm Pumps
Sandpiper
Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 15 GPM
Mfr # S05B1A1WANS000.
Zoro # G7556647
product price: $1,441.99
/ea
Free Shipping & Returns
$1,441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps Santoprene(R)
- Max. Flow 15 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandpiper
- MFR # S05B1A1WANS000.
- Zoro # G7556647
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1/2 in |
Air Inlet Size | 1/4 in FNPT |
Width | 10 1/4 in |
Max. Dia. Solids | 1/8 in |
Length | 7 1/16 in |
Manufacturers Warranty Length | 1 yr |
Height | 11 1/2 in |
Overall Width | 10.3 in |
Overall Length | 7.1 in |
Overall Height | 11.5 in |
Solid Diameter (Maximum) | 0.13 in |
Air Intake Connection Size | 1/4 in |
Media Discharge Connection Size | 1/2 in |
Overall Size | 7.1 in x 10.3 in x 11.5 in |
Media Intake Size | 1/2 in |
Media Discharge Size | 1/2 in |
Fluid Connection Size | 1/2 in |
Media Intake Connection Size | 1/2 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 20 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type FNPT, Check Seat Material Polyethylene, Diaphragm Material Santoprene, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 15 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 1/2 in, Media Intake Connection Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Seal Seat Sil Car (SC) DG Seal C218/C328 Series Tri-Clover & Ampco (SP328G-80-1-1-SC)
- FLINT & WALLING Multi-Stage Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 14 Stage (PB1014A103)
- FLINT & WALLING Sprinkler Pump, Noryl, 115/230V (SPJ07P1)
- THE FOUNTAIN PUMP 120 GPH fountain pump w/ adjustable flow control. 6' power cord. (01713)
- SANDPIPER Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene (S15B3P1PPUS000.)
- SANDPIPER Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene (S20B3P1PPUS000.)
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, 105 GPM (HDB1 1/2,SGN8SS.)
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 260 GPM (HDF3M,DS2II.)
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, Buna N, 140 GPM (HDF2,DB6I.)
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene (S1FB1S1WANS000.)
- ARO Non-Metallic Diaphragm Pump, 1/2", 666053- (666053-389)
- Sandpiper Diaphragm Pumps