Shop All Diaphragm Pumps
Sandpiper
Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 106 GPM
Mfr # S15B1A1WANS000.
Zoro # G6791951
product price: $2,635.99
/ea
Free Shipping & Returns
$2,635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps Santoprene(R)
- Max. Flow 106 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandpiper
- MFR # S15B1A1WANS000.
- Zoro # G6791951
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1 1/2 in |
Air Inlet Size | 3/4 in FNPT |
Height | 21 19/32 in |
Width | 20 5/16 in |
Length | 11 5/6 in |
Max. Dia. Solids | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Overall Length | 11.8 in |
Overall Height | 24.8 in |
Overall Width | 11.2 in |
Media Intake Size | 1 1/2 in |
Media Discharge Size | 1 1/2 in |
Media Discharge Connection Size | 1 1/2 in |
Solid Diameter (Maximum) | 0.25 in |
Air Intake Connection Size | 1 1/2 in |
Media Intake Connection Size | 1 1/2 in |
Fluid Connection Size | 1 1/2 in |
Overall Size | 11.8 in x 11.2 in x 24.8 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 50 scfm, Air Intake Connection Size 1 1/2 in, Air Intake Connection Type NPT, Check Seat Material Polyethylene, Diaphragm Material Santoprene, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 106 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, Coolant, 1/8 HP, 230V, 0.4 Amp (4JPH4)
- SJE-RHOMBUS NC Float Switch 120VAC 20 psi (15PMU1WP)
- LITTLE GIANT PUMP Statuary Pump 77Gph (566714)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/2 HP (4KHR2)
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, Buna N, 45 GPM (S1FB1SBWANS000.)
- SANDPIPER Double Diaphragm Pump, PVDF, Air Operated, PTFE - Santoprene Backup (S07B1K2KPNS000.)
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, 45 GPM 220 Degrees F (S1FB1I2TANS000.)
- SANDPIPER Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene (S15B3P1PPUS000.)
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, 105 GPM (HDB1 1/2,SGN8SS.)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, 106 GPM 220 Degrees F (S15B1A2TANS000.)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 13 GPM (66605J-3EB)
- Sandpiper Diaphragm Pumps