Shop All Diaphragm Pumps
Sandpiper
Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 150 GPM
Mfr # S20B1ABBANS000.
Zoro # G6225353
product price: $3,640.99
/ea
Free Shipping & Returns
$3,640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps Buna N
- Max. Flow 150 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandpiper
- MFR # S20B1ABBANS000.
- Zoro # G6225353
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 2 in |
Air Inlet Size | 3/4 in FNPT |
Max. Dia. Solids | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Width | 16 7/8 in |
Length | 12 19/32 in |
Height | 26 5/16 in |
Overall Height | 29.9 in |
Overall Width | 17 in |
Overall Length | 14.5 in |
Media Discharge Connection Size | 2 in |
Fluid Connection Size | 2 in |
Overall Size | 14.5 in x 17 in x 29.9 in |
Media Intake Size | 2 in |
Media Intake Connection Size | 2 in |
Air Intake Connection Size | 3/4 in |
Solid Diameter (Maximum) | 0.25 in |
Media Discharge Size | 2 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 120 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material Buna-N, Diaphragm Material Buna-N, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 200 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 2 in, Media Intake Connection Type NPT, Media Intake Location Bottom, Center
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT VOLUTE COVERPLATE (186482)
- ARO Pump Repair Kit, For Use With 3FPY6 (637468-EB)
- JOHNSON CONTROLS SPDT Air Flow Switch (F262KDH-01C)
- TERA PUMP LithiumIon Battery Powered Drum Pump with Meter (TREDRUME-M-B)
- SANDPIPER Dbl DiaphragmPmp, FNPT, TPV/PP, 1/4in, 5gpm (PB 1/4,TS4PP.)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, 106 GPM 220 Degrees F (S15B1A2TANS000.)
- SANDPIPER Double Diaphragm Pump, 150 gpm Max. Flow, Connection Style: FNPT (HD20F1PJSPNS000.)
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, 45 GPM 220 Degrees F (S1FB1I2TANS000.)
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 140 GPM (HDF2,DP6I.)
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, Viton, 140 GPM (HDF2,DV6S.)
- ARO AirOprDiaphPmp, NPTF, BunaNe, 1/4", 13.1gpm (666053-0D2)
- Sandpiper Diaphragm Pumps