Shop All Diaphragm Pumps
Sandpiper
Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 15 GPM
Mfr # S05B1ABWANS000.
Zoro # G6143645
Free Shipping & Returns
$1,014.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps Buna N
- Max. Flow 15 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sandpiper
- MFR # S05B1ABWANS000.
- Zoro # G6143645
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1/2 in |
Air Inlet Size | 1/4 in FNPT |
Length | 7 1/16 in |
Max. Dia. Solids | 1/8 in |
Width | 10 1/4 in |
Manufacturers Warranty Length | 1 yr |
Height | 11 1/2 in |
Overall Width | 10.3 in |
Overall Height | 11.5 in |
Overall Length | 7.1 in |
Media Discharge Connection Size | 1/2 in |
Solid Diameter (Maximum) | 0.13 in |
Fluid Connection Size | 1/2 in |
Overall Size | 7.1 in x 10.3 in x 11.5 in |
Media Intake Size | 1/2 in |
Media Discharge Size | 1/2 in |
Air Intake Connection Size | 1/4 in |
Media Intake Connection Size | 1/2 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 20 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type FNPT, Check Seat Material Polyethylene, Diaphragm Material Buna-N, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 15 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 1/2 in, Media Intake Connection Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINSCO 1-1/2 In. Dia. x 24 Ft. L Sump Pump Hose Kit (SK2200)
- HARWIL Potable Water Level Float Switch (L30N/F)
- PALMETTO PACKING Shaft Seal, Axial Lip, 1/4 In, PK6 (Chekseals 981)
- RULE Rule-Mate 1100 Fully Automated Bilge Pump - 12V (RM1100B)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 140 GPM (HDF2,DB6A.)
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, 15 GPM (S05B1S2TANS000.)
- SANDPIPER Air Operated Diaphragm Pump, 60 scfm (SPB20FPPR0SS000NR1)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, PTFE - Neoprene Backup (HDB1 1/2,SGN8A.)
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, Buna N, 140 GPM (HDF2,DB6I.)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 70 GPM (HDF1,DB2A.)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 10.6 GPM (PD03P-APS-PTT)
- Sandpiper Diaphragm Pumps