Shop All Diaphragm Pumps
Sandpiper
Double Diaphragm Pump, Aluminum, Air Operated, 45 GPM 220 Degrees F
Mfr # S1FB1A2TANS000.
Zoro # G6159465
product price: $2,333.99
/ea
Free Shipping & Returns
$2,333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps PTFE - Santoprene(R) Backup
- Max. Flow 45 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandpiper
- MFR # S1FB1A2TANS000.
- Zoro # G6159465
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1 in |
Air Inlet Size | 1/2 in FNPT |
Manufacturers Warranty Length | 5 yr |
Width | 10 1/4 in |
Length | 10 3/8 in |
Height | 12 23/32 in |
Max. Dia. Solids | 1/4 in |
Overall Length | 10.3 in |
Overall Width | 10.3 in |
Overall Height | 12.9 in |
Solid Diameter (Maximum) | 0.25 in |
Media Discharge Size | 1 in |
Fluid Connection Size | 1 in |
Overall Size | 10.3 in x 10.3 in x 12.9 in |
Media Intake Size | 1 in |
Air Intake Connection Size | 1 in |
Media Intake Connection Size | 1 in |
Media Discharge Connection Size | 1 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 40 scfm, Air Intake Connection Size 1 in, Air Intake Connection Type NPT, Check Seat Material PTFE, Diaphragm Material PTFE, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 45 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 1 in, Media Intake Connection Type NPT, Media Intake Location Bottom, Center
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shallow Well Jet Pump, Plastic, 3/4 HP (4HEY5)
- MADISON SPST Liquid Level Switch Close on Rise 240VAC 50 psi (M3326-NO)
- FLOTEC Sink Drain Pump System, 1/3 HP, 115V (FPZS33LTS)
- STENNER 2 Pump Head Service Kit 25Psi (PSKL02)
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, Buna N, 140 GPM (HDF2,DB6I.)
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 150 GPM (S20B1I1EANS000.)
- SANDPIPER Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 6.8 GPM (WR10PP5BPP9.)
- SANDPIPER Double Diaphragm Pump, 150 gpm Max. Flow, Connection Style: FNPT (HD20F1PJSPNS000.)
- SANDPIPER Double Diaphragm Pump, Kynar(R), Air Operated, PTFE, 6.8 GPM (WR10KP5BKK9.)
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, 106 GPM 220 Degrees F (S15B1I2TANS000.)
- GRACO AODD Plastic Pump (24X427)
- Sandpiper Diaphragm Pumps