Shop All Diaphragm Pumps
Sandpiper
Double Diaphragm Pump, Aluminum, Air Operated, 150 GPM 275 Degrees F
Mfr # S20B1A2TANS000.
Zoro # G7465254
Free Shipping & Returns
$3,759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps PTFE - Santoprene(R) Backup
- Max. Flow 150 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 275 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sandpiper
- MFR # S20B1A2TANS000.
- Zoro # G7465254
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 2 in |
Air Inlet Size | 3/4 in FNPT |
Length | 12 19/32 in |
Height | 26 5/16 in |
Max. Dia. Solids | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Width | 16 7/8 in |
Overall Length | 14.5 in |
Overall Height | 29.9 in |
Overall Width | 17 in |
Media Intake Connection Size | 2 in |
Media Discharge Connection Size | 2 in |
Media Intake Size | 2 in |
Solid Diameter (Maximum) | 0.25 in |
Air Intake Connection Size | 3/4 in |
Fluid Connection Size | 2 in |
Media Discharge Size | 2 in |
Overall Size | 14.5 in x 17 in x 29.9 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 120 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material PTFE, Diaphragm Material PTFE, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 200 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 2 in, Media Intake Connection Type NPT, Media Intake Location Bottom, Center
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Suction Diffuser O-Ring, 759-475RP (759-475RP)
- GOULDS WATER TECHNOLOGY Cast Iron 3/4 HP Centrifugal Pump 208-230/460V (1BF20734)
- PONDMASTER 80 GPH fountain pump w/ adjustable flow control. 6' power cord. (02520)
- PULSAFEEDER Pump Repair Kit (K5PTC3)
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, 105 GPM (HDB1 1/2,SGN8SS.)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 140 GPM (HDF2,DB6A.)
- SANDPIPER Double Diaphragm Pump, 285 gpm Max. Flow, Valve Type: Ball (S30B1A2TANS600.)
- SANDPIPER Dbl DiaphragmPmp, FNPT, TPV/PP, 1/4in, 5gpm (PB 1/4,TS4PP.)
- SANDPIPER Double Diaphragm Pump, Stainless steel, Natural Gas Operated, 150 GPM (G20B1STTXNSX00.)
- SANDPIPER Double Diaphragm Pump, Conductive Acetal, Air Operated, 14 GPM (S05B2G2TXNS000.)
- ARO AirOprDiaphPmp, NPTF, TPV/Alum, 1/4in, 33gpm (66607A-1EB-A)
- Sandpiper Diaphragm Pumps