Shop All Diaphragm Pumps
Sandpiper
Double Diaphragm Pump, Aluminum, Air Operated, 106 GPM 220 Degrees F
Mfr # S15B1A2TANS000.
Zoro # G7514105
product price: $2,402.99
/ea
Free Shipping & Returns
$2,402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps PTFE - Santoprene(R) Backup
- Max. Flow 106 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandpiper
- MFR # S15B1A2TANS000.
- Zoro # G7514105
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1 1/2 in |
Air Inlet Size | 3/4 in FNPT |
Height | 21 19/32 in |
Max. Dia. Solids | 1/4 in |
Width | 20 5/16 in |
Length | 11 5/6 in |
Manufacturers Warranty Length | 5 yr |
Overall Width | 11.2 in |
Overall Length | 11.8 in |
Overall Height | 24.8 in |
Solid Diameter (Maximum) | 0.25 in |
Media Discharge Size | 1 1/2 in |
Media Intake Connection Size | 1 1/2 in |
Fluid Connection Size | 1 1/2 in |
Air Intake Connection Size | 1 1/2 in |
Overall Size | 11.8 in x 11.2 in x 24.8 in |
Media Intake Size | 1 1/2 in |
Media Discharge Connection Size | 1 1/2 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 50 scfm, Air Intake Connection Size 1 1/2 in, Air Intake Connection Type NPT, Check Seat Material PTFE, Diaphragm Material PTFE, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 106 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type NPT, Media Intake Location Bottom, Center
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Condensate Pump, 1 gal, 1/3 hp, 115V AC (553160101)
- DAYTON Convertible Jet Pump, CI, 1HP, 115/230V (5UXK5)
- BLANCETT Cable 10 ft, 2 Pin Connector (B220-221-10)
- K2 PUMPS 1-1/4 in. x 36 in. Well Drive Point, Stainless Steel 80 Gauze Mesh (AWP36304K-80)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 150 GPM (S20B1ABBANS000.)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 15 GPM (S05B1ABWANS000.)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 140 GPM (HDF2,DB6A.)
- SANDPIPER Double Diaphragm Pump, 150 gpm Max. Flow, Valve Type: Flap (HD20F1PBSPNS000.)
- SANDPIPER Air Operated Diaphragm Pump, 60 scfm (SPB20FPPR0SS000NR1)
- SANDPIPER Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 23 GPM (S07B1P1PPNS000.)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene(R), 12VDC, 2.2 GPM (7822FS-201-SBI)
- Sandpiper Diaphragm Pumps