Shop All Diaphragm Pumps
Sandpiper
Double Diaphragm Pump, 285 gpm Max. Flow, Valve Type: Ball
Mfr # S30B1A2TANS600.
Zoro # G1154147
Free Shipping & Returns
$6,379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps PTFE - Santoprene(R) Backup
- Max. Flow 285 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sandpiper
- MFR # S30B1A2TANS600.
- Zoro # G1154147
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 3 in |
Air Inlet Size | 3/4 in FNPT |
Max. Dia. Solids | 3/8 in |
Manufacturers Warranty Length | 5 yr |
Overall Size | 16.7 in x 19.6 in x 35.7 in |
Solid Diameter (Maximum) | 0.38 in |
Media Discharge Size | 3 in |
Overall Width | 19.6 in |
Media Intake Size | 3 in |
Overall Height | 35.7 in |
Overall Length | 16.7 in |
Media Discharge Connection Size | 3 in |
Air Intake Connection Size | 3/4 in |
Media Intake Connection Size | 3 in |
Fluid Connection Size | 3 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 140 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type FNPT, Check Seat Material PTFE, Diaphragm Material PTFE, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 285 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 3 in, Media Intake Connection Type FNPT, Media Intake Location Bottom, Center
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUID-O-TECH Pump, 1/2" NPTF, 232 Max. GPH, Brass (PA700)
- DAYTON Shaft Seal (PPTS0510G)
- DAYTON Self Priming Centrifugal Pump, 3/4 hp, 208 to 230/460V AC, 3 Phase, 82 ft Max Head (4UA64)
- DANNER HFS 1/5 HP 3000 GPH Submersible Pump. Continuous Duty, Solids Handling. (90102)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 45 GPM (S1FB1A1WANS000.)
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 140 GPM (HDF2,DP6I.)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, 45 GPM 220 Degrees F (S1FB1A2TANS000.)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 260 GPM (HDF3,DB7.)
- EVERFLO Sprayer Pump, Inlet/Outlet 1/2" FNPT (EF3000-BOX)
- Sandpiper Diaphragm Pumps