Shop All Diaphragm Pumps
Sandpiper
Double Diaphragm Pump, 150 gpm Max. Flow, Valve Type: Flap
Mfr # HD20F1PBSPNS000.
Zoro # G1154600
product price: $3,960.99
/ea
Free Shipping & Returns
$3,960.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Polypropylene
- Diaphragm Material - Pumps Buna
- Max. Flow 150 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandpiper
- MFR # HD20F1PBSPNS000.
- Zoro # G1154600
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 2 in |
Air Inlet Size | 3/4 in FNPT |
Manufacturers Warranty Length | 5 yr |
Max. Dia. Solids | 1 51/64 in |
Overall Height | 20.9 in |
Media Discharge Size | 2 in |
Air Intake Connection Size | 3/4 in |
Media Intake Size | 2 in |
Fluid Connection Size | 2 in |
Media Intake Connection Size | 2 in |
Overall Length | 12.7 in |
Overall Size | 12.7 in x 29.7 in x 20.9 in |
Overall Width | 29.7 in |
Solid Diameter (Maximum) | 1.8 in |
Media Discharge Connection Size | 2 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 60 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material 316 Stainless Steel, Diaphragm Material Buna-N, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 150 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type NPT, Media Discharge Location Bottom, Center, Media Intake Connection Size 2 in, Media Intake Connection Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Automatic Sump Pump, 1/3 HP, 10 ft Cord (506357)
- FINISH THOMPSON Impeller, White (107067-2)
- DAYTON Rotary Gear Pump Head, 3/4 In., 1 HP (4KHG8)
- GOULDS WATER TECHNOLOGY Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in NPT Inlet Size, 5 Stage (5HM05N15T6PBQE)
- SANDPIPER Dbl DiaphragmPmp, FNPT, TPV/PP, 1/4in, 5gpm (PB 1/4,TS4PP.)
- SANDPIPER Double Diaphragm Pump, Stainless steel, Natural Gas Operated, 150 GPM (G20B1STTXNSX00.)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 45 GPM (S1FB1A1WANS000.)
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, 106 GPM (S15B1S2TANS000.)
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 150 GPM (S20B1I1EANS000.)
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, 105 GPM (HDB1 1/2,SGN8SS.)
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 120 GPM (3HJW3)
- Sandpiper Diaphragm Pumps