Shop All Diaphragm Pumps
Sandpiper
Dbl DiaphragmPmp, FNPT, PTFE/PP, 1/4in, 5gpm
Mfr # PB 1/4,TT4K.
Zoro # G7893526
product price: $876.99
/ea
Free Shipping & Returns
$876.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps PVDF
- Diaphragm Material - Pumps PTFE
- Max. Flow 5 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandpiper
- MFR # PB 1/4,TT4K.
- Zoro # G7893526
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1/4 in |
Air Inlet Size | 1/4 in FNPT |
Max. Dia. Solids | 1/32 in |
Manufacturers Warranty Length | 5 yr |
Fluid Connection Size | 1/4 in |
Media Discharge Size | 1/4 in |
Air Intake Connection Size | 1/4 in |
Media Intake Size | 1/4 in |
Media Intake Connection Size | 1/4 in |
Overall Width | 7.5 in |
Overall Length | 5.5 in |
Overall Size | 5.5 in x 7.5 in x 7.9 in |
Solid Diameter (Maximum) | 0.03 in |
Overall Height | 7.9 in |
Media Discharge Connection Size | 1/4 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 6 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type FNPT, Check Seat Material Polypropylene, Diaphragm Material PTFE, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 5 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/4 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 1/4 in, Media Intake Connection Type NPT, Media Intake Location Bottom, Center
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERDORFER PUMPS Bronze Gear Pump, Heliarc Welding (N1000R39)
- FINISH THOMPSON Drum Pump, 212 Deg F, 30, 55 Gal. Drums, SS (EFS-40)
- POND BOSS PRO Pond Bacteria Block, 5 lb., Block (54290)
- GOULDS WATER TECHNOLOGY Cast Iron 1/3 HP Centrifugal Pump 208-230/460V (1BF10334)
- SANDPIPER Double Diaphragm Pump, PVDF, Air Operated, Santoprene, 23 GPM (S10B1K1KPAS000.)
- SANDPIPER Double Diaphragm Pump, Stainless steel, Natural Gas Operated, 150 GPM (G20B1STTXNSX00.)
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, 106 GPM (S15B1S2TANS000.)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 15 GPM (S05B1A1WANS000.)
- SANDPIPER Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 14 GPM (S05B2P1TPNI000.)
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 135 GPM (HDB2,DS4CI.)
- SANDPIPER Dbl DphrmPmp, Flange, TPV/PP, 3/4in, 280gpm (S30B3P1PPAS000.)
- Sandpiper Diaphragm Pumps