Shop All Diaphragm Pumps
Sandpiper
Dbl DiaphragmPmp, FNPT, PTFE/PP, 1/4in, 5gpm
Mfr # PB 1/4,TT4CA.
Zoro # G1953416
product price: $1,083.99
/ea
Free Shipping & Returns
$1,083.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Acetal
- Diaphragm Material - Pumps PTFE
- Max. Flow 5 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandpiper
- MFR # PB 1/4,TT4CA.
- Zoro # G1953416
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1/4 in |
Air Inlet Size | 1/4 in FNPT |
Max. Dia. Solids | 1/32 in |
Manufacturers Warranty Length | 5 yr |
Solid Diameter (Maximum) | 0.03 in |
Media Intake Size | 1/4 in |
Fluid Connection Size | 1/4 in |
Overall Width | 7.5 in |
Overall Size | 5.5 in x 7.5 in x 7.9 in |
Media Discharge Connection Size | 1/4 in |
Overall Length | 5.5 in |
Media Discharge Size | 1/4 in |
Media Intake Connection Size | 1/4 in |
Air Intake Connection Size | 1/4 in |
Overall Height | 7.9 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 6 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type FNPT, Check Seat Material Polypropylene, Diaphragm Material PTFE, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 5 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/4 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 1/4 in, Media Intake Connection Type NPT, Media Intake Location Bottom, Center
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Pump Fountain Sub 500Gph (503375)
- DWYER INSTRUMENTS Water Leak Detector, H20 Leak Det Bat P (WD3-BP-D1-A)
- ZOELLER Cast Iron 1/2 HP Submersible Sump Pump (Non-Automatic) (98-0002)
- DIVERSIFIED Pump Duplexor (ARB-240-ACA)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, 15 GPM 220 Degrees F (S05B1A2TANS000.)
- SANDPIPER Double Diaphragm Pump, Aluminum, Natural Gas Operated, Buna N, 106 GPM (G15B1ABTXNSX00.)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 105 GPM (HDB1 1/2,SS8A.)
- SANDPIPER Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene (S15B3P1PPUS000.)
- SANDPIPER Double Diaphragm Pump, PVDF, Air Operated, PTFE - Santoprene Backup (S07B1K2KPNS000.)
- EVERFLO Sprayer Pump, Inlet/Outlet 1/2" FNPT (EF5500-BOX)
- Sandpiper Diaphragm Pumps