Shop All Portable Device Chargers
This Product is Discontinued
Sandisk
Wireless Charger Sync 128Gb, SDIZ90N-256G-AN4LE (Discontinued)
Mfr # SDIZ90N-256G-AN4LE
Zoro # G2231780
Free Shipping & Returns
This Product is Discontinued
Key Features
- Features Environmentally Friendly
- Overall Depth 7.9 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandisk
- MFR # SDIZ90N-256G-AN4LE
- Zoro # G2231780
- UPC # 619659171025
- Country of Origin Unknown
- Category Portable Device Chargers
Dimensions
Overall Depth | 7.9 in |
Height | 4 in |
Details
Item | Induction Charger |
Features | Environmentally Friendly |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.