SanDisk SDSSDE61-500G-G25 500GB Solid State Drive Extreme External SSD - E610; Kolsch & Calypso
Mfr # SDSSDE61-500G-G25
Zoro # G203981844
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandisk
- MFR # SDSSDE61-500G-G25
- Zoro # G203981844
- UPC # 619659182588
- Country of Origin China
- Category USB Flash Drives
Description
Take your data with you using the 500GB Extreme Portable SSD V2 from SanDisk. Designed for performance under adverse conditions, this durable 500GB SSD features read and write speeds up to 1050 and 1000 MB/s, respectively. IP55 dust and water resistance ensures physical safety of your data, while 256-bit AES hardware encryption ensures your privacy. A carabiner clip allows for easy attachment to your belt or bag. Bus powered, the SanDisk Extreme Portable SSD utilizes a USB Type-C connection. A USB Type-C to C cable is included, along with a USB Type-C to Type-A adapter.
Features- 500GB Total Storage Capacity
- USB 3.2 Gen 2 Type-C
- Up to 1050 MB/s Read Speed
- Up to 1000 MB/s Write Speed
- 256-Bit AES Hardware Encryption
- Carabiner Loop for Easy Transport
- IP55 Water & Dust Resistance
- Storage Capacity: 500 GB
- Connection Interface: 1 x USB 3.2 / USB 3.1 Gen 2 (USB Type-C)
- Maximum Read Speed: 1050 MB/s
- Maximum Write Speed: 1000 MB/s
- Encryption: 256-Bit AES
- Type: Solid-State Drive
- Power Source: USB Bus Power
- Environmental Resistance: Drop, Water
- IP Rating: IP55
- Dimensions: 10.2 x 5.3 x 1.0 cm
- Weight: 0.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery Replacement for KTM 350 SX-F 2011-2016 (YTX4L-BS156150)
- COBRA ELECTRONICS CB Radio, 4W, 4-3/32"W (19MINICB)
- APRICORN Aegis Secure Key 3.0 (ASK3-60GB)
- EXELL BATTERY Exell 27A, A27 1pk Blister Card Remote Battery (EB-27A-BP1)
- SANDISK SD Ult mSDHCTM UHS I Card w Adpt 256GB (QUA4256GAN6MA)
- SANDISK SanDisk 4GB Cruzer Glide USB 2.0 Flash Drive with Retractable Connector - 32GB - SDCZ60-032G-A46 (SDCZ60-032G-A46)
- SANDISK SanDisk SDCZ50-128G-A46 128 GB Cruzer Blade USB Flash Drive (SDCZ50-128G-A46)
- SANDISK 32GB AN6MA Extreme microSDHC, SDSQXVF032GAN6M (SDSQXVF-032G-AN6MA)
- SANDISK SD Ult mSDHCTM UHS I Card with Adpt 64GB (QUA4064GAN6MA)
- SANDISK 32GB USB Flash Drive, SDCZ430032GA46 (SDCZ430-032G-A46)
- TRANSCEND INFORMATION 16Gb Cf Card (Cf170) (TS16GCF170)
- Sandisk USB Flash Drives