Sandisk SDSQQNR-128G-AN6IA 128GB High Endurance UHS-I MicroSDXC Memory Card with SD Adapter
Mfr # SDSQQNR-128G-AN6IA
Zoro # G503756128
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandisk
- MFR # SDSQQNR-128G-AN6IA
- Zoro # G503756128
- UPC # 619659173555
- Country of Origin China
- Category USB Flash Drives
Description
Designed for dash cams and home monitoring systems, the 128GB High Endurance UHS-I microSDXC Memory Card from SanDisk has an operational life of up to 10,000 hours of recording time. It can capture both Full HD and 4K video, has a storage capacity of 128GB, is compatible with the UHS-I bus, and features a speed class rating of V30, which that write speeds will not drop below 30 MB/s. If your device does not support the V30 standard, this card also supports the U3 standard, which also minimum write speeds of 30 MB/s. Read speeds are supported up to 100 MB/s and write speeds max out at 40 MB/s.
As with most SanDisk media, this memory card is shockproof, X-ray proof, and waterproof, while also being able to withstand extreme temperatures. Should the card's data become compromised, you also benefit from the to download RescuePRO Deluxe software, which comes with a 1-year license. Additionally, included is a microSD to SD adapter with a write protect switch, allowing this card to be used in SD-compatible devices.
Features- 128GB Storage Capacity
- UHS-I / V30 / U3 / Class 10
- Max Read Speed: 100 MB/s
- Max Write Speed: 40 MB/s
- Min Write Speed: 30 MB/s
- Records Full HD and 4K Video
- Water / Shock / X-Ray Proof
- Can Withstand Extreme Temperatures
- Built-In Write-Protect Switch on Adapter
- Downloadable RescuePRO Recovery Software
- Card Type: MicroSDXC
- Storage Capacity: 128 GB
- Bus Type: UHS-I
- Speed Class: 10
- UHS Speed Class: U3
- Video Speed Class: V30
- Read Speed: 100 MB/s Maximum
- Write Speed: 40 MB/s Maximum
- Durability: Shockproof, Temperature Extremes, Waterproof, X-Ray Proof
- Weight: 0.05 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL Silver Oxide Watch Battery SR716SW Low Drain Replace 315 SR67, PK 5 (SR716SW)
- CRUCIAL 16GB Ddr4 2400 Pc4 192000 Cl17 (CT2K8G4SFS824A)
- SYNOLOGY Disk Station - Nas Server (DS223)
- PROCELL Procell Intense D Alkaline Battery, 1.5V DC, 12 Pack (PX1300)
- SANDISK - Extreme Pro- 128GB- High Compact Flash- CF- 160 MBps Read- 150 MBps Write (SDCFXPS-128G-A46)
- SANDISK 32GB Extreme Pro CompactFlash, SDCFXPS032GA46 (SDCFXPS-032G-A46)
- SANDISK Sandisk SDSQUNC-016G-AN6IA Ultra Microsdhc Memory Card; 16GB; Class 10 And Uhs-I (SDSQUNC-016G-AN6IA)
- SANDISK Ultra Flair USB 3.0 Flash Drive, 64 GB (SDCZ73-064G-A46)
- SANDISK SanDisk SDCZ50-128G-A46 128 GB Cruzer Blade USB Flash Drive (SDCZ50-128G-A46)
- SANDISK SanDisk SDCFXS-128G-A46 Extreme CompactFlash 128GB (SDCFXS-128G-A46)
- VERBATIM DRIVE, FLASH, USB, 16GB, 2PK (VER98713)
- Sandisk USB Flash Drives