Shop All USB Flash Drives
Sandisk
Sandisk SDCZ48-032G-A46 32gb Ultra Usb 3.0
Mfr # SDCZ48-032G-A46
Zoro # G903764037
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sandisk
- MFR # SDCZ48-032G-A46
- Zoro # G903764037
- UPC # 619659102159
- Country of Origin China
- Category USB Flash Drives
Description
The SanDisk Ultra USB 3.0 Flash Drive combines faster data speeds and generous capacity in a compact stylish package. Spend less time waiting and transfer files to the drive up to ten times faster than with a standard USB 2.0 drive.
Features- Move files quickly with faster transfer speeds.
- With transfer speeds of up to 100MB/s2 the SanDisk Ultra USB 3.0 Flash Drive reduces the time you'll spend waiting for files to move from the flash drive to your computer
- High-capacity drive accommodates large files
- USB 3.0 Flash Drive can hold all your favorite media and important documents including high-resolution photos MP3s movies presentations and graphic files.
- Stylish portable design
- With its sleek black design the SanDisk Ultra USB 3.0 Flash Drive is as stylish as it is practical.
- Sandisk secureaccess software keeps files private
- Read Speed - Up to 100 MB/s2
- Generation - USB 3.0
- Capacity - 32 GB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML5-12 12V 5AH Solex BD124 Alarm Back Up DSC Security Panel Repl Bttry (ML5-122541)
- RCF RCF LF18G401 18 in. Woofer with Linear Frequency Response Cheracteristics (LF18G401)
- MAXELL Bass 13 Headphone with MIC, Black (199840)
- ENERGIZER Battery Charger 2Aa/Aaa (CHVCWB-2)
- SANDISK 64GB Ultra USB 3.0, SDCZ48064GA46 (SDCZ48-064G-A46)
- SANDISK SanDisk SDSDB-032G-A46 SDHC 32GB Memory Card Class 4 (SDSDB-032G-A46)
- SANDISK SD Ultra Dual Drive Go USB Type C 128GB (SDDDC3128GA46)
- SANDISK SanDisk 4GB Cruzer Glide USB 2.0 Flash Drive with Retractable Connector - 32GB - SDCZ60-032G-A46 (SDCZ60-032G-A46)
- SANDISK Sandisk SDDDC4-128G-A46 Type-C Ginseng Am USB 3.1 Flash Drive (SDDDC4-128G-A46)
- SANDISK Ultra Flair USB 3.0 Flash Drive, 64 GB (SDCZ73-064G-A46)
- GIGASTONE SD Flash Memory Card (2IN14KA2V30-128)
- Sandisk USB Flash Drives