Shop All USB Flash Drives
Sandisk
Sandisk SDCZ33-064G-A46 64GB Cruzer Fit USB Flash Drive
Mfr # SDCZ33-064G-A46
Zoro # G203773654
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandisk
- MFR # SDCZ33-064G-A46
- Zoro # G203773654
- UPC # 619659101503
- Country of Origin China
- Category USB Flash Drives
Description
With its advanced data security options and spacious capacity, the Cruzer Fit USB Flash Drive gives you a secure, easy way to transfer your personal files. This USB drive features a convenient low-profile design that's ideal for situations where a full-size USB drive is just too big, such as use with a TV or car audio device. The Cruzer Fit USB also connects easily to computers and tablets.
Encryption Support.
Password Protection.
Storage Capacity: 64 GB.
Host Interface: USB 2.0.
Line: Cruzer Fit.
Compatibility: Microsoft Windows XP; Microsoft Windows Vista; Microsoft Windows 7; Microsoft Windows 8; Apple Mac OS X v10.5+.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE A/V Cable, RCA Coaxial M/M, 25ft (621)
- INTEL Core i9-11900K Processor (BX8070811900K)
- QFX QUANTUM Qfx Quantum R3 Am-Fm-Swi-Sw2 Radio (R3)
- KINGSTON BRASS 256G SSD Kc600 Sata3 2.5 (SKC600/256G)
- SANDISK 64GB Ultra Dual USB Type C, SDDDC2064GA46 (SDDDC2-064G-A46)
- SANDISK SanDisk 4GB Cruzer Glide USB 2.0 Flash Drive with Retractable Connector - 32GB - SDCZ60-032G-A46 (SDCZ60-032G-A46)
- SANDISK SD Ultra Dual Drive Go USB Type C 128GB (SDDDC3128GA46)
- SANDISK Extreme Pro SD Card USB Type C Reader - Black, Silver (SDDR-409-A46)
- SANDISK SanDisk SDCZ50-128G-A46 128 GB Cruzer Blade USB Flash Drive (SDCZ50-128G-A46)
- SANDISK Sandisk SDSQUA4-128G-AN6MA 128 GB U1 A1 Card Plus Adapter Flash Memory Card (SDSQUA4-128G-AN6MA)
- AXIOM MANUFACTURING Axiom 128Gb Usb 3.0 Flash Drive (USB3FD128GB-AX)
- Sandisk USB Flash Drives