TreeDiaper 2424-1T Garden Mat 24 in. Square Garden Bed Hydration Mat for Single Plants - Twin Pack
Mfr # 2424-1T
Zoro # G304036603
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandisk Retail Storage Media
- MFR # 2424-1T
- Zoro # G304036603
- UPC # 865478000262
- Country of Origin China
- Category Garden Hoses
Description
If you love to garden but find it difficult to keep up with watering and weeding, the GardenMat is a must have! GardenMat is a patented plant hydration system that is easy to install and maintain. GardenMats are the only landscaping irrigation product to combine the functions of slow release irrigation, automatic recharging with natural precipitation, weed control, and all-season protection against extreme weather conditions into one low-cost. Simply lay down the garden mats over your beds and plant seed or seedlings at the slotted openings. The GardenMat’s permeable top layer and super absorbent filling can hold over 200 time its weight in precipitation and irrigation water and slowly releases it into the ground below to maintain consistent soil moisture. It’s made from durable materials to last several growing seasons.
GardenMat24-1 can be used with beds 22-24 in. long and 22-24 in. wide and have a single opening in the center. Two pair of GM24-1’s can be used for square beds between 40 in. to 52 in. Additional plants can be planted in between mats. Works with EarthMark planters MGB-L021 and MGB-H041
Features- Permeable top surface automatically recharges with precipitation and irrigation water - no filling required
- Slow-releasing irrigation keeps soil moist below the mat - In many cases, no manual watering will be needed after the initial soaking!
- Features an overlapping weed barrier edge for adjustable width when laying mats side-by-side
- Mat provides weed control, prevents soil erosion and protects roots from extreme weather
- GardenMats promote healthier plants and better yields
- A perfect companion for rain barrels and rainwater harvesting systems, get the most benefit from collected rainwater and stretch your water supply
- Ideal for raised bed gardening, keeps beds moist and weed
- Easier to set up and lower cost than drip irrigation systems
- You will be amazed at how easy it can be to keep your gardens beds maintained and looking great this year!
- Install dry during the rainy season or for maximum benefit, soak over night in a bucket or wheelbarrow before installing
- A unique and thoughtful gift for any gardener
- Dimension: 0.25" H x 24&
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROFARM Permaflect Reflective Fabric, 25Ft. x 54 (MYPF25)
- JACKS IMPORTS Standard English Saddle Rack BLACK (10447-BK)
- BEST Spring Hinge, Steel, 50.0 lb. Load Cap. (2060R35X35SPRINGDOORHINGEPSTL)
- TORO Toro 38991 Lawn Mower 22 in. Drive Belt RWD (2404788)
- WATER RIGHT Garden Hose 25 Ft 500 Series - Black (PSH2-025-BK)
- HOME PLUS GARDEN HOSE 5/8""X100'HP (AC1615100)
- CONTINENTAL Mop Sink Hose (CWH075-03F)
- AQUA JOE Garden Hose Stand, Grey (SJ-SHSBB-GRY)
- TEKNOR APEX Apex Zero-G RV & Marine Hose (4006-25)
- RMC EZ-Mix Disp Hose Disconnect Kit (35718000)
- WATER RIGHT Garden Hose 75 Ft 400 Series - Olive (PSH-075-MG)
- Sandisk Retail Storage Media Watering & Irrigation