Shop All USB Flash Drives
Sandisk
128GB Ultra USB 3.0, SDCZ48128GA46
Mfr # SDCZ48-128G-A46
Zoro # G5443253
product price: $31.09
/ea
$31.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Read Speed 130 MB/s
- Height 0.3"
- Width 0.9"
- Length 0.4"
- Product Type Flash Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandisk
- MFR # SDCZ48-128G-A46
- Zoro # G5443253
- UPC # 619659113551
- Country of Origin Unknown
- Category USB Flash Drives
Dimensions
Height | 0.3" |
Width | 0.9" |
Length | 0.4" |
Details
Maximum Read Speed | 130 MB/s |
Product Type | Flash Drive |
Description
SDCZ48-128G, SanDisk Ultra USB 3.0, AM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD HORIZON Standard Horizon 6-Unit Multi Charger (SAD-1460)
- DENAQ Battery Denaq Laptop/Tablet AC Adapter (DQ-PA-12-7450)
- ILC Replacement for Allen Bradley 1756-bata Battery (1756-BATA BATTERY ALLEN BRADLEY)
- AIDATA Desk Clamp Keyboard Tray (KB-1050)
- SANDISK Ultra Flair USB 3.0 Flash Drive, 64 GB (SDCZ73-064G-A46)
- SANDISK 32GB AN6MA Extreme microSDHC, SDSQXVF032GAN6M (SDSQXVF-032G-AN6MA)
- SANDISK Sandisk SDSQUA4-128G-AN6MA 128 GB U1 A1 Card Plus Adapter Flash Memory Card (SDSQUA4-128G-AN6MA)
- SANDISK 32GB USB Flash Drive, SDCZ430032GA46 (SDCZ430-032G-A46)
- SANDISK SanDisk SDSQQNR-256G-AN6IA High Endurance Micro Sdx Card for 256GB; U3; V30 C10 Full Hd Recording with Adapter (SDSQQNR-256G-AN6IA)
- SANDISK 32GB Cruzer Glide USB (SDCZ60032GB35)
- SANDISK SD Ultra Dual Drive Go USB Type C 128GB (SDDDC3128GA46)
- Sandisk USB Flash Drives