Shop All Carpet Extractors & Accessories
Sandia
86-R3100-H Sniper 3-Stage Heated Corded Carpet Extractor - 6 Gallon
Mfr # 43186R3100H
Zoro # G211790582
product price: $4,130.99
/ea
Free Shipping & Returns
$4,130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandia
- MFR # 43186R3100H
- Zoro # G211790582
- Country of Origin United States
- Category Carpet Extractors & Accessories
Description
Maintain a clean and welcoming environment from the ground up with this Sandia 86-R3100-H Sniper 3-stage heated corded carpet extractor! This machine promotes sanitary conditions in healthcare facilities corporate offices retail businesses schools and hotels by thoroughly and efficiently cleaning carpets. It features a 100 PSI pump that delivers extracting solution into carpets or rugs to remove soil while the 3-stage vacuum motor provides up to 205'' water lift for superior extraction and faster drying. In addition its 2000W in-line heater raises the solution's temperature up to 200 degrees Fahrenheit for a super-powered extraction.Thanks to a unique air intake design this machine's powerful motor stays cool as fans pull outside air over the motor to prevent overheating. The 6-gallon solution and recovery tanks enable you to complete larger carpet-cleaning jobs while reducing the downtime required for filling and dumping. In addition this extractor's convenient waist-high controls eliminate the need to stoop down while using it. The controls are also recessed for added safety - while in use in transit and during storage.Built for your enduring use this carpet extractor features a durable roto-molded polyethylene body that resists dents chips and cracks. It also features 10'' non-skid non-marking wheels that won't scuff floor and make stair-climbing simpler. This unit includes 1 25' 12/3-gauge safety power cord and requires a 115V connection to operate. Vacuum and solution hoses not included.Kit Includes:- 1 25' 12/3 gauge power cord- ManualOverall Dimensions:Length: 26''Width: 17''Height: 35''Capacity: 6 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Crush-Resistant Vacuum Hose, 25 ft L (783GA2)
- WESTWARD 33 gal Collapsible Litter Bags, 19 in x 32 in, Green (3VB58)
- RUBBERMAID COMMERCIAL TC Microburst Odor Control System 3000 LCD, 3.25" x 4.33" x 6.6", Wht (1793532)
- DR. BRONNERS 12OZ Lemgras Sugar Soap (SD0505)
- DIVERSEY Taski Ergodisc 2000 Corded Burnisher (D7519539)
- EDIC 1039-9502FB Detailing and Upholstery Cleaning Tool W/ Stainless Steel Head & 8 Hose Assembly (839ACK)
- ROBERTS Carpet Rake & Groomer, 51 in Handle, 12 in Wide Head, 3 Part Handle For Easy Storage (70-127-3)
- HOOVER Portable Carpet Extractor, 120V, 1 gal Solution Tank, 11 1/4 in Cleaning Path (FH50150NC)
- MAKITA Floor Nozzle 12-1/2 (191G86-8)
- TENNANT Walk Behind Carpet Extractor, 10 gal, 115V (9007486)
- TORNADO 28 Inch Squegee Blade Set (2), PK2 (18709)
- Sandia Carpet Extractors & Accessories