Shop All Carpet Extractors & Accessories
Sandia
86-3300-H 3-Stage Heated Corded Carpet Extractor - 6 Gallon
Mfr # 431863300H
Zoro # G111790194
product price: $5,966.99
/ea
Free Shipping & Returns
$5,966.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandia
- MFR # 431863300H
- Zoro # G111790194
- Country of Origin United States
- Category Carpet Extractors & Accessories
Description
Maintain a clean and welcoming environment from the ground up with this Sandia 86-3300-H 3-stage heated corded carpet extractor! This machine promotes sanitary conditions in healthcare facilities corporate offices retail businesses schools and hotels by thoroughly and efficiently cleaning carpets. It features a 300 PSI pump that delivers extracting solution into carpets or rugs to remove soil while the dual 3-stage vacuum motors provide up to 205'' water lift for superior extraction and faster drying. In addition the 2000W in-line heater raises the solution's temperature up to 200 degrees Fahrenheit for a super-powered deep clean.Thanks to a unique air intake design this machine's powerful motors stay cool as fans pull outside air over the motors to prevent overheating. The 6-gallon solution and recovery tanks enable you to complete larger carpet-cleaning jobs while reducing the downtime required for filling and dumping. In addition this extractor's convenient waist-high controls eliminate the need to stoop down while using it. The controls are also recessed for added safety - while in use in transit and during storage.Built for your enduring use this carpet extractor features a durable roto-molded polyethylene body that resists dents chips and cracks. It also features 10'' non-skid non-marking wheels that won't scuff floor and make stair-climbing simpler. This unit includes 2 25' 12/3-gauge safety power cords and requires a 115V connection to operate. Vacuum and solution hoses not included.Kit Includes:- 2 25' 12/3 gauge power cords- ManualOverall Dimensions:Length: 26''Width: 17''Height: 35''Capacity: 6 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON POWERZYME GEL QUART (4298-24)
- INTEGRA MILTEX Wohler Usa #0545 6 Inch Poly Brush For Viper For 4 Inch Flue (44210)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Bin, Open Top, Bronze Vein/Satin Brass, Plastic, 1 Openings (FG356973BLUE)
- TOUGH GUY Replacement Squeegee Blade, 36"L, Neoprene (3ZHP6)
- SANITAIRE Portable Carpet Extractor, 12 in., 10 gal. (SC6085B)
- TORNADO Portable Carpet Spotter, 1.5 gal, 120V (98132)
- KARCHER Puzzi 10/1 C, Carpet Extractor (1.100-133.0)
- CLARKE Automatic Floor Scrubber, Disc, 242Ah Wet (05411A)
- KOBLENZ The Cleaning Machine Commercial Shampooer/Polisher (P2500B)
- MAKITA Black Round Brush 2-3/8 (198555-8)
- MAKITA 36V (18V X2) LXT® Brushless 0.5Gal HEPA Backpack Dry Vacuum, AWS™ (XCV10ZX)
- Sandia Carpet Extractors & Accessories