Shop All Carpet Extractors & Accessories
Sandia
86-3300 3-Stage Corded Carpet Extractor - 6 Gallon
Mfr # 431863300
Zoro # G011790218
product price: $5,292.99
/ea
Free Shipping & Returns
$5,292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandia
- MFR # 431863300
- Zoro # G011790218
- Country of Origin United States
- Category Carpet Extractors & Accessories
Description
Maintain a clean and welcoming environment from the ground up with this Sandia 86-3300 3-stage corded carpet extractor! This machine promotes sanitary conditions in healthcare facilities corporate offices retail businesses schools and hotels by thoroughly and efficiently cleaning carpets. It features a 300 PSI pump that delivers extracting solution into carpets or rugs to remove soil while the dual 3-stage vacuum motors provide up to 205'' water lift for superior extraction and faster drying.Thanks to a unique air intake design this machine's powerful motors stay cool as fans pull outside air over the motors to prevent overheating. The 6-gallon solution and recovery tanks enable you to complete larger carpet-cleaning jobs while reducing the downtime required for filling and dumping. In addition this extractor's convenient waist-high controls eliminate the need to stoop down while using it. The controls are also recessed for added safety - while in use in transit and during storage.Built for your enduring use this carpet extractor features a durable roto-molded polyethylene body that resists dents chips and cracks. It also features 10'' non-skid non-marking wheels that won't scuff floor and make stair-climbing simpler. This unit includes 2 25' 12/3-gauge safety power cords and requires a 115V connection to operate. Vacuum and solution hoses not included.Kit Includes:- 2 25' 12/3 gauge power cords- ManualOverall Dimensions:Length: 26''Width: 17''Height: 35''Capacity: 6 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 2 25/64 in W Dish Brush, Medium, 8 in L Handle, 3 1/8 in L Brush, Green, Plastic (42372)
- MIDWEST RAKE Polymer Squeegee Frame, Blue, 18"W (78255)
- IMPERIAL MFG Brush Chimney Clean 8In Rnd (BR0184)
- BOBRICK Paper Towel Dispenser/Waste Receptacle (39003)
- NAMCO MANUFACTURING Self Contained Carpet Extractor, 3 in 1 (NM9GA)
- HOOVER Portable Carpet Extractor, 120V, 1 gal Solution Tank, 11 1/4 in Cleaning Path (FH50150NC)
- MERCURY FLOOR MACHINES Carpet Spot Extractor w/Hand Tool, 3Gal Cap, 20 ft. Cord, Yellow/Black (50-1001)
- NOBLES Floor Wand, F/Mfr. No. 9007623 Extractors (600048)
- NAMCO MANUFACTURING Air Mover 3 Speed, 3200 CFM, 3/4 HP (1014)
- TENNANT Carpet Rake, 59-1/2 in.L, 6 in.W, Metal (240020AM)
- KARCHER Puzzi 10/1 C, Carpet Extractor (1.100-133.0)
- Sandia Carpet Extractors & Accessories