Shop All Carpet Extractors & Accessories
Sandia
86-3200 Sniper 3-Stage Corded Carpet Extractor - 6 Gallon
Mfr # 431863200
Zoro # G411790177
Free Shipping & Returns
$5,209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sandia
- MFR # 431863200
- Zoro # G411790177
- Country of Origin United States
- Category Carpet Extractors & Accessories
Description
Maintain a clean and welcoming environment from the ground up with this Sandia 86-3200 Sniper 3-stage corded carpet extractor! This machine promotes sanitary conditions in healthcare facilities corporate offices retail businesses schools and hotels by thoroughly and efficiently cleaning carpets. It features a 200 PSI pump that delivers extracting solution into carpets or rugs to remove soil while the dual 3-stage vacuum motors provide up to 205'' water lift for superior extraction and faster drying.Thanks to a unique air intake design this machine's powerful motors stay cool as fans pull outside air over the motors to prevent overheating. The 6-gallon solution and recovery tanks enable you to complete larger carpet-cleaning jobs while reducing the downtime required for filling and dumping. In addition this extractor's convenient waist-high controls eliminate the need to stoop down while using it. The controls are also recessed for added safety - while in use in transit and during storage.Built for your enduring use this carpet extractor features a durable roto-molded polyethylene body that resists dents chips and cracks. It also features 10'' non-skid non-marking wheels that won't scuff floor and make stair-climbing simpler. This unit includes 2 25' 12/3-gauge safety power cords and requires a 115V connection to operate. Vacuum and solution hoses not included.Kit Includes:- 2 25' 12/3 gauge power cords- ManualOverall Dimensions:Length: 26''Width: 17''Height: 35''Capacity: 6 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVAPO-RUST CRC 24 oz Spray Bottle (14021)
- RMR BRANDS RMR-141RTU DISINFECTANT, FUNGICIDE & CLEANER GALLON, 2PK (RMR141GRTU)
- CLR PRO Bathroom Cleaner, 32 oz, Trigger Spray Bot (G-FM-RC32-6PRO)
- TOUGH GUY 3 gal Round Bucket, 12 1/2 in Dia, Red, Polypropylene (48LY97)
- NAMCO MANUFACTURING Fome-Brak Defoamer, 1 gal., PK4 (2008-1)
- DIVERSEY Taski Dry Foam 20In - Complete System (D5593941)
- BISSELL COMMERCIAL Walk Behind Carpet Extractor, 120V, 26 psi (BG10)
- TORNADO Portable Carpet Spotter, 1.5 gal, 120V (98132)
- DIVERSEY Taski Ergodisc 2000 Corded Burnisher (D7519539)
- POWR-FLITE Heated Auto Detailing Carpet Extractor, 100 PSI, 10 Gallon (PFX1080CW)
- TENNANT Walk Behind Carpet Extractor, 10 gal, 115V (9007486)
- Sandia Carpet Extractors & Accessories