Shop All Carpet Extractors & Accessories
Sandia
86-3100-H Sniper 3-Stage Heated Corded Carpet Extractor - 6 Gallon
Mfr # 431863100H
Zoro # G011790294
product price: $4,971.99
/ea
Free Shipping & Returns
$4,971.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandia
- MFR # 431863100H
- Zoro # G011790294
- Country of Origin United States
- Category Carpet Extractors & Accessories
Description
Maintain a clean and welcoming environment from the ground up with this Sandia 86-3100-H Sniper 3-stage heated corded carpet extractor! This machine promotes sanitary conditions in healthcare facilities corporate offices retail businesses schools and hotels by thoroughly and efficiently cleaning carpets. It features a 100 PSI pump that delivers extracting solution into carpets or rugs to remove soil while the dual 3-stage vacuum motors provide up to 205'' water lift for superior extraction and faster drying. In addition the 2000W in-line heater raises the solution's temperature up to 200 degrees Fahrenheit for a super-powered deep clean.Thanks to a unique air intake design this machine's powerful motors stay cool as fans pull outside air over the motors to prevent overheating. The 6-gallon solution and recovery tanks enable you to complete larger carpet-cleaning jobs while reducing the downtime required for filling and dumping. In addition this extractor's convenient waist-high controls eliminate the need to stoop down while using it. The controls are also recessed for added safety - while in use in transit and during storage.Built for your enduring use this carpet extractor features a durable roto-molded polyethylene body that resists dents chips and cracks. It also features 10'' non-skid non-marking wheels that won't scuff floor and make stair-climbing simpler. This unit includes 2 25' 12/3-gauge safety power cords and requires a 115V connection to operate. Vacuum and solution hoses not included.Kit Includes:- 2 25' 12/3 gauge power cords- ManualOverall Dimensions:Length: 26''Width: 17''Height: 35''Capacity: 6 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Red 24" Floor Squeegee (71604)
- ALLPOINTS BRUSH, HI-TEMP DETAIL (ECOLAB) (1421631)
- RUBBERMAID COMMERCIAL Quiet Container Dolly for BRUTE 20-55 gal Containers 250 lb Load Capacity, 5 Swivel Casters, Black (FG264043BLA)
- MONARCH Knit Wipers - White - New - 10lb Box (N-WPKSM-10)
- NOBLES Upholstery Tool, 14 in.L, 6-1/4 in.W, Metal (1210536)
- DRI-EAZ Extraction Tool, 61 in. L (F511)
- TENNANT Carpet Rake, 59-1/2 in.L, 6 in.W, Metal (240020AM)
- CARRAND Wash-Jet Power Wand, 35" L, Gray (92216)
- KARCHER iCapsol BRC 43/500 Deluxe, encapsulation (1.006-714.0)
- TORNADO Vacuum and Solution Hose, 8 ft. (95560)
- MERCURY FLOOR MACHINES Carpet Spot Extractor w/Hand Tool, 3Gal Cap, 20 ft. Cord, Yellow/Black (50-1001)
- Sandia Carpet Extractors & Accessories