Shop All Carpet Extractors & Accessories
Sandia
86-2300-H Sniper 2-Stage Heated Corded Carpet Extractor - 6 Gallon
Mfr # 431862300H
Zoro # G211790155
product price: $5,853.99
/ea
Free Shipping & Returns
$5,853.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandia
- MFR # 431862300H
- Zoro # G211790155
- Country of Origin United States
- Category Carpet Extractors & Accessories
Description
Maintain a clean and welcoming environment from the ground up with this Sandia 86-2300-H Sniper 2-stage heated corded carpet extractor! This machine promotes sanitary conditions in healthcare facilities corporate offices retail businesses schools and hotels by thoroughly and efficiently cleaning carpets. It features a 300 PSI pump that delivers extracting solution into carpets or rugs to remove soil while the dual 2-stage vacuum motors provide up to 205'' water lift for superior extraction and faster drying. In addition the 2000W in-line heater raises the solution's temperature up to 200 degrees Fahrenheit for a super-powered deep clean.Thanks to a unique air intake design this machine's powerful motors stay cool as fans pull outside air over the motors to prevent overheating. The 6-gallon solution and recovery tanks enable you to complete larger carpet-cleaning jobs while reducing the downtime required for filling and dumping. In addition this extractor's convenient waist-high controls eliminate the need to stoop down while using it. The controls are also recessed for added safety - while in use in transit and during storage.Built for your enduring use this carpet extractor features a durable roto-molded polyethylene body that resists dents chips and cracks. It also features 10'' non-skid non-marking wheels that won't scuff floor and make stair-climbing simpler. This unit includes 2 25' 12/3-gauge safety power cords and requires a 115V connection to operate. Vacuum and solution hoses not included.Kit Includes:- 2 25' 12/3 gauge power cords- ManualOverall Dimensions:Length: 26''Width: 17''Height: 35''Capacity: 6 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORECK XL Upright Single-wall Filtration Bags, 25 PK (ORKPK800025)
- DIVERSEY Foam Glass Cleaner, 19 oz., Clear, Unscented, Aerosol Can, 12 PK (101109731)
- 2 XL 2XL GymWipes/CareWipes Contemporary Wall Mounted Dispenser - White - (2XL-82)
- VIKAN VIKAN Green 28" Squeegee Head (77552)
- TORNADO Drag Wand, 12In, F/Model Mini-Marathon 425 (98347)
- NAMCO MANUFACTURING Air Mover 3 Speed, 3200 CFM, 3/4 HP (1014)
- POWR-FLITE Powr-Flite Self-Contained Carpet Extractor 9 Gallon - (PFX900S)
- CLARKE Walk Behind Floor Scrubber, 3.5 gal. (CLARKE380B)
- TORNADO Roller Brush Blk Cv 30/1 Soft Standard (K69066410)
- NAMCO MANUFACTURING Doggy Do Pet Carpet Shampoo, 1 gal., PK4 (5019-1)
- NAMCO MANUFACTURING Scooter Husky Carpet Extractor, 17 gal. (4109)
- Sandia Carpet Extractors & Accessories