Shop All Carpet Extractors & Accessories
Sandia
86-2200-H Sniper 2-Stage Heated Corded Carpet Extractor - 6 Gallon
Mfr # 431862200H
Zoro # G011790201
product price: $5,928.99
/ea
Free Shipping & Returns
$5,928.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandia
- MFR # 431862200H
- Zoro # G011790201
- Country of Origin United States
- Category Carpet Extractors & Accessories
Description
Maintain a clean and welcoming environment from the ground up with this Sandia 86-2200-H Sniper 2-stage heated corded carpet extractor! This machine promotes sanitary conditions in healthcare facilities corporate offices retail businesses schools and hotels by thoroughly and efficiently cleaning carpets. It features a 200 PSI pump that delivers extracting solution into carpets or rugs to remove soil while the dual 2-stage vacuum motors provide up to 205'' water lift for superior extraction and faster drying. In addition the 2000W in-line heater raises the solution's temperature up to 200 degrees Fahrenheit for a super-powered deep clean.Thanks to a unique air intake design this machine's powerful motors stay cool as fans pull outside air over the motors to prevent overheating. The 6-gallon solution and recovery tanks enable you to complete larger carpet-cleaning jobs while reducing the downtime required for filling and dumping. In addition this extractor's convenient waist-high controls eliminate the need to stoop down while using it. The controls are also recessed for added safety - while in use in transit and during storage.Built for your enduring use this carpet extractor features a durable roto-molded polyethylene body that resists dents chips and cracks. It also features 10'' non-skid non-marking wheels that won't scuff floor and make stair-climbing simpler. This unit includes 2 25' 12/3-gauge safety power cords and requires a 115V connection to operate. Vacuum and solution hoses not included.Kit Includes:- 1 25' 12/3 gauge power cord- ManualOverall Dimensions:Length: 26''Width: 17''Height: 35''Capacity: 6 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. CLEAN Mr. Clean Sheets Non-Scratch Magic Eraser For Multi-Purpose 5.7 in. L 8 pk, 8PK (3700090656)
- HOPKINS 8PK Microfiber Towels (40062D)
- BRADY Sorbents, 28 gal, 15 in x 19 in, Harsh Chemicals, Black, Red, Yellow, Polypropylene (CH200)
- MRS. MEYERS CLEAN DAY Laundry Detergent, 6 PK (651369)
- MERCURY FLOOR MACHINES PRO-12 12-Gallon Carpet Extractor w/ Dual Vacuum Motors, 12gal Tank (PRO-12-100-2)
- MAKITA 36V (18V X2) LXT® Brushless 0.5Gal HEPA Backpack Dry Vacuum, AWS™ (XCV10ZX)
- EDIC EDIC Heat 'N' Run External Heater System For Use with All Heat-Ready Extractors - 705HR (705HR)
- DAYTON Walk Behind Carpet Extractor, 16" Path (54XZ16)
- NAMCO MANUFACTURING Doggy Do Pet Carpet Shampoo, 1 gal., PK4 (5019-1)
- MERCURY FLOOR MACHINES Carpet Spot Extractor w/Hand Tool, 3Gal Cap, 20 ft. Cord, Yellow/Black (50-1001)
- TORNADO Drag Wand, 12In, F/Model Mini-Marathon 425 (98347)
- Sandia Carpet Extractors & Accessories