No Product Image Available
Sandia

80-6001 Sniper 24 Gallon 2-Stage Corded Flood Pumper - 3/4 hp 40 GPM 1725 RPM


product price: $6,189.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Cleaning up after a flood just got easier with this Sandia 80-6001 Sniper 24 gallon 2-stage corded flood pumper. Ready to vacuum up large amounts of water and waste this device pumps out liquid sludge and solids up to 1/2'' in diameter at a rate of 40 gallons per minute. It boasts a powerful 2-stage vacuum motor and flow-through pump and the auto pump-out feature automatically dumps water to eliminate the need to empty tanks when they become full.Thanks to a unique air intake design this machine's powerful motor stays cool as fans pull outside air over the motor to prevent overheating. The 24-gallon tank enables you to complete larger flood-cleanup jobs while reducing the downtime required for dumping. In addition this pumper's convenient waist-high controls eliminate the need to stoop down while using it. The controls are also recessed for added safety - while in use in transit and during storage.This flood pumper features a durable roto-molded polyethylene body that resists dents chips and cracks. It also features 10'' non-skid non-marking wheels for easy transport and recessed controls for added protection. It requires a 115V connection to operate.Kit includes:- 1 25' 12/3-gauge safety power cord- 1 25' vacuum hose- 1 25' dump hose.Overall Dimensions:Length: 26''Width: 18''Height: 36''Capacity: 24 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.