No Product Image Available

Sandia

80-5000 Sniper Corded Hard Surface Extractor - 12 Gallon


product price: $7,495.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Maintain a clean and welcoming environment from the ground up with this Sandia 80-5000 Sniper corded hard surface extractor! This unit efficiently deep cleans a variety of surfaces including carpet tile and concrete at your school office healthcare facility hotel or retail business. The unit's pump is conveniently adjustable from 400 to 1200 PSI to clean a variety of surfaces including carpet tile and concrete. It features 1 2-stage vacuum motor and 1 3-stage vacuum motor to provide up to 170'' of water lift for superior extraction and faster drying.This hard surface extractor features a durable roto-molded polyethylene body that resists dents chips and cracks. It also features 10'' non-skid non-marking wheels for easy transport and recessed controls for added protection. This unit includes 1 50' auto-fill hose 1 50' auto-dump hose 1 25' vacuum hose 1 25' solution hose 1 13'' self-priming hose and 2 25' 12/3-gauge safety power cords. It requires a 115V connection to operate.Kit Includes:- 2 25' 12/3 gauge power cords- 50' auto fill hose- 50' auto dump hose- 80-0503 25' Vacuum Hose- 80-0502 25' Solution Hose- 13'' self-priming hose- ManualOverall Dimensions:Length: 26''Width: 18''Height: 36''Capacity: 12 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.