Shop All Carpet Extractors & Accessories
Sandia
80-3300-H Sniper 3-Stage Heated Corded Carpet Extractor - 12 Gallon
Mfr # 431803300H
Zoro # G711790273
product price: $5,199.99
/ea
Free Shipping & Returns
$5,199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandia
- MFR # 431803300H
- Zoro # G711790273
- Country of Origin United States
- Category Carpet Extractors & Accessories
Description
Maintain a welcoming and clean environment from the ground up with this Sandia 80-3300-H Sniper 3-stage heated corded carpet extractor! This machine promotes sanitary conditions in healthcare facilities corporate offices retail businesses schools and hotels by thoroughly and efficiently cleaning carpets. It features a 300 PSI pump that delivers extracting solution into carpets or rugs to remove soil while the dual 3-stage vacuum motors provide up to 205'' water lift for superior extraction and faster drying. In addition the 2000W in-line heater raises the solution's temperature up to 200 degrees Fahrenheit for a super-powered deep clean.Thanks to a unique air intake design this machine's powerful motors stay cool as fans pull outside air over the motors to prevent overheating. The 12-gallon solution and recovery tanks enable you to complete larger carpet-cleaning jobs while reducing the downtime required for filling and dumping. In addition this extractor's convenient waist-high controls eliminate the need to stoop down while using it. The controls are also recessed for added safety - while in use in transit and during storage.Built for your enduring use this carpet extractor features a durable roto-molded polyethylene body that resists dents chips and cracks. It also features 10'' non-skid non-marking wheels that won't scuff floors and make stair-climbing simpler. This unit includes 2 25' 12/3-gauge safety power cords and requires a 115V connection to operate. Vacuum and solution hoses not included.Kit Includes:- 2 25' 12/3 gauge power cords- ManualOverall Dimensions:Length: 27''Width: 20''Height: 38''Capacity: 12 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 24" Fine Sweep Floor Brush Black Horsehair & Polypropylene Fill (42014)
- CLOROX Disinfectant Cleaner, Jug, Unscented, 4 PK (31650)
- 3M 20 in. D Non-Woven Natural/Polyester Fiber Floor Polishing Pad White (4100-20)
- MALISH Wire Brush, 7-3/4 in L Overall, 12 PK (0173)
- NAMCO MANUFACTURING Fome-Brak Defoamer, 1 gal., PK4 (2008-1)
- NAMCO MANUFACTURING Air Mover 3 Speed, 3200 CFM, 3/4 HP (1014)
- KOBLENZ Replacement 6" Shampoo Brushes, Pack/2 (45-0136-7)
- KLEENRITE X-VAC PILE LIFTER, POSITIVE BRUSH DRIVE 12300RPM FAN MOTOR (70000)
- NAMCO MANUFACTURING Scooter Husky Carpet Extractor, 17 gal. (4109)
- HOOVER Portable Carpet Extractor, 120V, 1 gal Solution Tank, 11 1/4 in Cleaning Path (FH50150NC)
- ROBERTS Carpet Rake & Groomer, 51 in Handle, 12 in Wide Head, 3 Part Handle For Easy Storage (70-127-3)
- Sandia Carpet Extractors & Accessories