Shop All Carpet Extractors & Accessories
Sandia
80-3200-H Sniper 3-Stage Heated Corded Carpet Extractor - 12 Gallon
Mfr # 431803200H
Zoro # G411790351
product price: $5,170.99
/ea
Free Shipping & Returns
$5,170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandia
- MFR # 431803200H
- Zoro # G411790351
- Country of Origin United States
- Category Carpet Extractors & Accessories
Description
Maintain a welcoming and clean environment from the ground up with this Sandia 80-3200-H Sniper 3-stage heated corded carpet extractor! This machine promotes sanitary conditions in healthcare facilities corporate offices retail businesses schools and hotels by thoroughly and efficiently cleaning carpets. It features a 200 PSI pump that delivers extracting solution into carpets or rugs to remove soil while the dual 3-stage vacuum motors provide up to 205'' water lift for superior extraction and faster drying. In addition the 2000W in-line heater raises the solution's temperature up to 200 degrees Fahrenheit for a super-powered deep clean.Thanks to a unique air intake design this machine's powerful motors stay cool as fans pull outside air over the motors to prevent overheating. The 12-gallon solution and recovery tanks enable you to complete larger carpet-cleaning jobs while reducing the downtime required for filling and dumping. In addition this extractor's convenient waist-high controls eliminate the need to stoop down while using it. The controls are also recessed for added safety - while in use in transit and during storage.Built for your enduring use this carpet extractor features a durable roto-molded polyethylene body that resists dents chips and cracks. It also features 10'' non-skid non-marking wheels that won't scuff floors and make stair-climbing simpler. This unit includes 2 25' 12/3-gauge safety power cords and requires a 115V connection to operate. Vacuum and solution hoses not included.Kit Includes:- 2 25' 12/3 gauge power cords- ManualOverall Dimensions:Length: 27''Width: 20''Height: 38''Capacity: 12 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAMCO MANUFACTURING Maid Cart With Vinyl Bag (6035)
- FAST ORANGE Permatex Fast Orange Wipes (25051)
- ASI GROUP ASI Stainless Steel Liquid Soap Dispenser Vertical 0347 (347)
- OLD ENGLISH Furniture Polish, Fresh Lemon Scent, 12.5 oz Aerosol Spray, PK12 (62338-74035)
- REID INDUSTRIES Reid Industries P321 32 Inch Pikstik Pro Yellow (P321)
- HOOVER Hoover Commercial Spot Extractor, 4/5HP (CH68000V)
- MERCURY FLOOR MACHINES Carpet Spot Extractor w/Hand Tool, 3Gal Cap, 20 ft. Cord, Yellow/Black (50-1001)
- TORNADO 9 Gallon Carpet Self Contained Extractor (PFX900S)
- NOBLES Walk Behind Carpet Extractor, 5 gal, 115V (9004201-H)
- TORNADO Vacuum and Solution Hose, 8 ft. (95560)
- NAMCO MANUFACTURING Fast Dry Carpet Rinse, 1 gal., PK4 (5001-1)
- Sandia Carpet Extractors & Accessories