Shop All Carpet Extractors & Accessories
Sandia
80-3100 Sniper 3-Stage Corded Carpet Extractor - 12 Gallon
Mfr # 431803100
Zoro # G311790512
product price: $4,169.99
/ea
Free Shipping & Returns
$4,169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandia
- MFR # 431803100
- Zoro # G311790512
- Country of Origin United States
- Category Carpet Extractors & Accessories
Description
Maintain a welcoming and clean environment from the ground up with this Sandia 80-3100 Sniper 3-stage corded carpet extractor! This machine promotes sanitary conditions in healthcare facilities corporate offices retail businesses schools and hotels by thoroughly and efficiently cleaning carpets. It features a 100 PSI pump that delivers extracting solution into carpets or rugs to remove soil while the dual 3-stage vacuum motors provide up to 205'' water lift for superior extraction and faster drying.Thanks to a unique air intake design this machine's powerful motors stay cool as fans pull outside air over the motors to prevent overheating. The 12-gallon solution and recovery tanks enable you to complete larger carpet-cleaning jobs while reducing the downtime required for filling and dumping. In addition this extractor's convenient waist-high controls eliminate the need to stoop down while using it. The controls are also recessed for added safety - while in use in transit and during storage.Built for your enduring use this carpet extractor features a durable roto-molded polyethylene body that resists dents chips and cracks. It also features 10'' non-skid non-marking wheels that won't scuff floors and make stair-climbing simpler. This unit includes 2 25' 12/3-gauge safety power cords and requires a 115V connection to operate. Vacuum and solution hoses not included.Kit Includes:- 2 25' 12/3 gauge power cords- ManualOverall Dimensions:Length: 27''Width: 20''Height: 38''Capacity: 12 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Sanitizer Concentrate, 2.5 gal. Bottle (5756026)
- RUBBERMAID COMMERCIAL 17" Pad Holder, Gray, Yellow, Aluminum (FGQ56000YL00)
- TOUGH GUY Hospital Islation Bag, 33gal, Red, PK250 (31DK88)
- NAMCO MANUFACTURING Magnum Blue Heavy Duty Cleaner and Degreaser, 1 gal., PK4 (2044-1)
- TORNADO Drag Wand, 12In, F/Model Mini-Marathon 425 (98347)
- TORNADO 28 Inch Squegee Blade Set (2), PK2 (18709)
- NAMCO MANUFACTURING Fome-Brak Defoamer, 1 gal., PK4 (2008-1)
- BISSELL HOMECARE. Bissell SpotClean Pro Portable Deep Cleaner - (3624)
- NAMCO MANUFACTURING Doggy Do Pet Carpet Shampoo, 1 gal., PK4 (5019-1)
- BISSELL Portable Carpet Spotter, 6 in, 120V (BGSS1481)
- CLARKE Automatic Floor Scrubber, 242Ah Wet (05371A)
- Sandia Carpet Extractors & Accessories