Shop All Carpet Extractors & Accessories
Sandia
80-2300 Sniper 2-Stage Corded Carpet Extractor - 12 Gallon
Mfr # 431802300
Zoro # G711790525
product price: $5,048.99
/ea
Free Shipping & Returns
$5,048.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandia
- MFR # 431802300
- Zoro # G711790525
- Country of Origin United States
- Category Carpet Extractors & Accessories
Description
Maintain a welcoming and clean environment from the ground up with this Sandia 80-2300 Sniper 2-stage corded carpet extractor! This machine promotes sanitary conditions in healthcare facilities corporate offices retail businesses schools and hotels by thoroughly and efficiently cleaning carpets. It features a 300 PSI pump that delivers extracting solution into carpets or rugs to remove soil while the dual 2-stage vacuum motors provide up to 205'' water lift for superior extraction and faster drying.Thanks to a unique air intake design this machine's powerful motors stay cool as fans pull outside air over the motors to prevent overheating. The 12-gallon solution and recovery tanks enable you to complete larger carpet-cleaning jobs while reducing the downtime required for filling and dumping. In addition this extractor's convenient waist-high controls eliminate the need to stoop down while using it. The controls are also recessed for added safety - while in use in transit and during storage.Built for your enduring use this carpet extractor features a durable roto-molded polyethylene body that resists dents chips and cracks. It also features 10'' non-skid non-marking wheels that won't scuff floors and make stair-climbing simpler. This unit includes 1 25' 12/3-gauge safety power cord and requires a 115V connection to operate. Vacuum and solution hoses not included.Kit Includes:- 2 25' 12/3 gauge power cords- ManualOverall Dimensions:Length: 27''Width: 20''Height: 38''Capacity: 12 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 7556-02 Natural Orange Pumice Hand Cleaner 5000 mL Refill Citrus Scent, 2PK (2065844)
- BOULDER CLEAN BOULDER Herbal Peppermint Glass + Surface Cleaner (NEW-GLASS-28-6CS)
- BOARDWALK Retractable Feather Duster, Black Plastic Handle Extends 9" to 14" (BWK914FD)
- COLOROX Clorox, Bleach Germicidal Wipes, 12 X 12, Unscented, 110/bag (30359)
- DRI-EAZ Extraction Tool, 61 in. L (F511)
- EDIC EDIC TR1-9501FS-A Triton Carpet Wand 2540AC-HP 25' Vacuum Hose/Solution Line Assembly 500 PSI Units (2501ACK-500)
- TORNADO Roller Brush Blk Cv 30/1 Soft Standard (K69066410)
- TENNANT Walk Behind Carpet Extractor, 10 gal, 115V (9007486)
- KOBLENZ Replacement 6" Shampoo Brushes, Pack/2 (45-0136-7)
- MERCURY FLOOR MACHINES PRO-12 12-Gallon Carpet Extractor w/ Dual Vacuum Motors, 12gal Tank (PRO-12-100-2)
- NAMCO MANUFACTURING Scooter Husky Carpet Extractor, 17 gal. (4109)
- Sandia Carpet Extractors & Accessories