Shop All Carpet Extractors & Accessories
Sandia
80-2200-H Sniper 2-Stage Heated Corded Carpet Extractor - 12 Gallon
Mfr # 431802200H
Zoro # G611790519
product price: $4,864.99
/ea
Free Shipping & Returns
$4,864.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandia
- MFR # 431802200H
- Zoro # G611790519
- Country of Origin United States
- Category Carpet Extractors & Accessories
Description
Maintain a welcoming and clean environment from the ground up with this Sandia 80-2200-H Sniper 2-stage heated corded carpet extractor! This machine promotes sanitary conditions in healthcare facilities corporate offices retail businesses schools and hotels by thoroughly and efficiently cleaning carpets. It features a 200 PSI pump that delivers extracting solution into carpets or rugs to remove soil while the dual 2-stage vacuum motors provide up to 205'' water lift for superior extraction and faster drying. In addition the 2000W in-line heater raises the solution's temperature up to 200 degrees Fahrenheit for a super-powered deep clean.Thanks to a unique air intake design this machine's powerful motors stay cool as fans pull outside air over the motors to prevent overheating. The 12-gallon solution and recovery tanks enable you to complete larger carpet-cleaning jobs while reducing the downtime required for filling and dumping. In addition this extractor's convenient waist-high controls eliminate the need to stoop down while using it. The controls are also recessed for added safety - while in use in transit and during storage.Built for your enduring use this carpet extractor features a durable roto-molded polyethylene body that resists dents chips and cracks. It also features 10'' non-skid non-marking wheels that won't scuff floors and make stair-climbing simpler. This unit includes 2 25' 12/3-gauge safety power cords and requires a 115V connection to operate. Vacuum and solution hoses not included.Kit Includes:- 1 25' 12/3 gauge power cord- ManualOverall Dimensions:Length: 27''Width: 20''Height: 38''Capacity: 12 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIERE PADS Floor Pads, Heavy Duty, Brown, 4X10, PK20 (PAD 403)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70395)
- LIBMAN Libman Commercial Lobby Dust Pan - Closed Lid - (916)
- 3M High Temperature Paint Masking Film (7300)
- TORNADO Portable Carpet Spotter, 1.5 gal, 120V (98132)
- HOOVER Hoover Commercial Spot Extractor, 4/5HP (CH68000V)
- HOOVER Portable Carpet Extractor, 120V, 1 gal Solution Tank, 11 1/4 in Cleaning Path (FH50150NC)
- KOBLENZ The Cleaning Machine Commercial Shampooer/Polisher (P2500B)
- NAMCO MANUFACTURING Fast Dry Carpet Rinse, 1 gal., PK4 (5001-1)
- EDIC EDIC Powermate 12" Powered Carpet Wand For Use with 50-500psi extractors - 1204ACH (1204ACH)
- NAMCO MANUFACTURING Self Contained Carpet Extractor, 3 in 1 (NM9GA)
- Sandia Carpet Extractors & Accessories