Shop All Carpet Extractors & Accessories
Sandia
80-2100-H Sniper 2-Stage Heated Corded Carpet Extractor - 12 Gallon
Mfr # 431802100H
Zoro # G011790416
product price: $4,588.99
/ea
Free Shipping & Returns
$4,588.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandia
- MFR # 431802100H
- Zoro # G011790416
- Country of Origin United States
- Category Carpet Extractors & Accessories
Description
Maintain a welcoming and clean environment from the ground up with this Sandia 80-2100-H Sniper 2-stage heated corded carpet extractor! This machine promotes sanitary conditions in healthcare facilities corporate offices retail businesses schools and hotels by thoroughly and efficiently cleaning carpets. It features a 100 PSI pump that delivers extracting solution into carpets or rugs to remove soil while the dual 2-stage vacuum motors provide up to 205'' water lift for superior extraction and faster drying. In addition the 2000W in-line heater raises the solution's temperature up to 200 degrees Fahrenheit for a super-powered deep clean.Thanks to a unique air intake design this machine's powerful motors stay cool as fans pull outside air over the motors to prevent overheating. The 12-gallon solution and recovery tanks enable you to complete larger carpet-cleaning jobs while reducing the downtime required for filling and dumping. In addition this extractor's convenient waist-high controls eliminate the need to stoop down while using it. The controls are also recessed for added safety - while in use in transit and during storage.Built for your enduring use this carpet extractor features a durable roto-molded polyethylene body that resists dents chips and cracks. It also features 10'' non-skid non-marking wheels that won't scuff floors and make stair-climbing simpler. This unit includes 2 25' 12/3-gauge safety power cords and requires a 115V connection to operate. Vacuum and solution hoses not included.Kit Includes:- 2 25' 12/3 gauge power cords- ManualOverall Dimensions:Length: 27''Width: 20''Height: 38''Capacity: 12 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUREKA / SANITAIRE BAG 10-PACK - FITS TORNADO PACVAC PV10 (B352-7800)
- STOUT BY ENVISION 55 gal Trash Bags, Black, 65 PK (P3752K20)
- BOARDWALK Deep Scrub Pads, 16 Diameter, Maroon, 10PK (7100151298)
- CLR PRO Bath Daily Cleaner, Light Lavender Scent, 32oz Pump Spray, PK6 (BATH-32PRO)
- ROBERTS Carpet Rake & Groomer, 51 in Handle, 12 in Wide Head, 3 Part Handle For Easy Storage (70-127-3)
- NAMCO MANUFACTURING Scooter Cub Portable Carpet Extractor (4115)
- TENNANT Walk Behind Carpet Extractor, 10 gal, 115V (9007486)
- BISSELL HOMECARE. Bissell SpotClean Pro Portable Deep Cleaner - (3624)
- CLARKE Walk Behind Floor Scrubber, 3.5 gal. (CLARKE380B)
- SANITAIRE Restore Portable Upright Carpet Cleaner (SC6100A)
- MAKITA 36V (18V X2) LXT® Brushless 0.5Gal HEPA Backpack Dry Vacuum, AWS™ (XCV10ZX)
- Sandia Carpet Extractors & Accessories