Shop All Carpet Extractors & Accessories
Sandia
66-2100 OPTIMIZER 2-Stage Corded Carpet Extractor - 12 Gallon
Mfr # 431662100
Zoro # G011790638
product price: $3,984.99
/ea
Free Shipping & Returns
$3,984.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandia
- MFR # 431662100
- Zoro # G011790638
- Country of Origin United States
- Category Carpet Extractors & Accessories
Description
Maintain a clean and welcoming environment from the ground up with this Sandia 66-2100 OPTIMIZER 2-stage corded carpet extractor! With this unit you can experience the deep-cleaning power of a truck mount in a conveniently portable design. This machine promotes sanitary conditions in healthcare facilities corporate offices retail businesses schools and hotels by thoroughly and efficiently cleaning carpets. It features a 100 PSI pump that delivers extracting solution into carpets or rugs to remove soil while the dual 2-stage 6.6'' 133 CFM vacuum motors provide up to 215'' water lift for superior extraction and faster drying.Thanks to a unique air intake design this machine's powerful motors stay cool as fans pull outside air over the motors to prevent overheating. The 12-gallon solution and recovery tanks enable you to complete larger carpet-cleaning jobs while reducing the downtime required for filling and dumping. In addition this extractor's convenient waist-high controls eliminate the need to stoop down while using it. The controls are also recessed for added safety - while in use in transit and during storage.Built for your enduring use this carpet extractor features a durable roto-molded polyethylene body that resists dents chips and cracks. It also features 10'' non-skid non-marking wheels that won't scuff floors and make stair-climbing simpler. This unit includes 2 25' 12/3-gauge safety power cords and requires a 115V connection to operate. Vacuum and solution hoses not included.Kit Includes:- 2 25' 12/3 gauge power cords- ManualOverall Dimensions:Length: 28''Width: 21''Height: 41''Capacity: 12 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Broom, Natural, 7 in L Bristles (055902)
- HERITAGE 33 gal Trash Bags, 33 in x 40 in, Heavy-Duty, 16 microns, Natural, 250 PK (Z6640VN R01)
- BOBRICK Dispenser, Tissue 2 Roll Ss (B-2888)
- VIKAN Double Blade Refill Cartridge, 28" (77354)
- TORNADO Drag Wand, 12In, F/Model Mini-Marathon 425 (98347)
- NAMCO MANUFACTURING Doggy Do Pet Carpet Shampoo, 1 gal., PK4 (5019-1)
- KARCHER iCapsol BRC 43/500 Deluxe, encapsulation (1.006-714.0)
- EDIC EDIC TR1-9501FS-A Triton Carpet Wand 2540AC-HP 25' Vacuum Hose/Solution Line Assembly 500 PSI Units (2501ACK-500)
- CLARKE Walk Behind Floor Scrubber, 3.5 gal. (CLARKE380B)
- KOBLENZ Replacement 6" Shampoo Brushes, Pack/2 (45-0136-7)
- NAMCO MANUFACTURING Self Contained Carpet Extractor, 3 in 1 (NM9GA)
- Sandia Carpet Extractors & Accessories