Shop All Carpet Extractors & Accessories
Sandia
50-7000 Indy Automotive 3-Stage Heated Corded Spot Extractor
Mfr # 431507000
Zoro # G511790596
product price: $2,409.99
/ea
Free Shipping & Returns
$2,409.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandia
- MFR # 431507000
- Zoro # G511790596
- Country of Origin United States
- Category Carpet Extractors & Accessories
Description
Maintain a clean and welcoming environment with this Sandia 50-7000 Indy Automotive 3-stage heated corded spot extractor with 4'' stainless steel upholstery tool! Perfect for smaller cleaning tasks this lightweight extractor offers quick spot-cleaning of carpets rugs and upholstery to promote sanitary conditions in hotels healthcare facilities corporate offices schools and retail businesses. It features a 55 PSI pump that delivers extracting solution into textiles or carpet to remove soil while the 3-stage Ametek 804 Watt / 100 CFM vacuum motor quickly recovers spent solution for faster drying. In addition the 600W in-line heater raises the solution's temperature up to 200 degrees Fahrenheit for a super-powered deep clean.Built for your enduring use this spot extractor features a durable roto-molded polyethylene body that resists dents chips and cracks. It also includes a slide-out molded carrying handle and double ball-bearing urethane wheels for effortless transport. This unit includes 1 25' 16/3-gauge safety power cord 1 15' foot vacuum hose 1 15' solution hose and 1 4'' stainless steel upholstery tool. It requires a 115V connection to operate.Kit Includes:- 1 20' 16/3 gauge power cord- 10-0501 4'' Stainless Steel Upholstery Tool- 90-8011 15' Vacuum & Solution Hoses- ManualOverall Dimensions:Length: 25''Width: 11''Height: 29''Capacity: 3 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO VIKAN White 16" Squeegee Head (77525)
- PROTEAM Front Mount Squeegee, Replacement Blade Set (107186)
- HOOVER HOOVER VACCUM BELT 170 (40201170)
- RUBBERMAID COMMERCIAL 23 gal Square Trash Can, Gray, 16" Dia, Step-On, Plastic (7YA65)
- ROBERTS Carpet Rake & Groomer, 51 in Handle, 12 in Wide Head, 3 Part Handle For Easy Storage (70-127-3)
- NAMCO MANUFACTURING Fome-Brak Defoamer, 1 gal., PK4 (2008-1)
- CARRAND Wash-Jet Power Wand, 35" L, Gray (92216)
- NAMCO MANUFACTURING Doggy Do Pet Carpet Shampoo, 1 gal., PK4 (5019-1)
- TORNADO Drag Wand, 12In, F/Model Mini-Marathon 425 (98347)
- MAKITA 36V (18V X2) LXT® Brushless 0.5Gal HEPA Backpack Dry Vacuum, AWS™ (XCV10ZX)
- KLEENRITE HORIZON X, CROSS-OVER DUAL TANK 1200 PSI 2X2STG SER VACS (3849103)
- Sandia Carpet Extractors & Accessories