Shop All Carpet Extractors & Accessories
Sandia
50-4000 2-Stage Heated Corded Spot Extractor Rect
Mfr # 431504000
Zoro # G411790610
product price: $2,409.99
/ea
Free Shipping & Returns
$2,409.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandia
- MFR # 431504000
- Zoro # G411790610
- Country of Origin United States
- Category Carpet Extractors & Accessories
Description
Maintain a clean and welcoming environment with this Sandia 50-4000 2-stage heated corded spot extractor with 4'' stainless steel upholstery tool! Perfect for smaller cleaning tasks this lightweight extractor offers quick spot-cleaning of carpets rugs and upholstery to promote sanitary conditions in hotels healthcare facilities corporate offices schools and retail businesses. It features a 55 PSI pump that delivers extracting solution into textiles or carpet to remove soil while the 2-stage Ametek 804 Watt / 100 CFM vacuum motor quickly recovers spent solution for faster drying. In addition the 600W in-line heater raises the solution's temperature up to 200 degrees Fahrenheit for a super-powered deep clean.Built for your enduring use this spot extractor features a durable roto-molded polyethylene body that resists dents chips and cracks. It also includes a slide-out molded carrying handle and double ball-bearing urethane wheels for effortless transport. This unit includes 1 20' 16/3-gauge safety power cord 1 15' foot vacuum hose 1 15' solution hose and 1 4'' stainless steel upholstery tool. It requires a 115V connection to operate.Kit Includes:- 1 20' 16/3 gauge power cord- 10-0501 4'' Stainless Steel Upholstery Tool- 80-8011 15' Vacuum & Solution Hose- ManualOverall Dimensions:Length: 25''Width: 11''Height: 29''Capacity: 3 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOWARD Polish Furniture Orng Oil 16Oz (ORS016)
- PACIFIC SQUEEGEE - FRONT .125in APEX, FITS (850701)
- MONARCH BRANDS Global Industrial„¢ 100% Cotton Red Shop Towels, 10 Lb.Box (N090-R2R-10)
- RUBBERMAID Paper Towel Holder Plstc Wht (FG2364RDWHT)
- CLARKE Walk Behind Floor Scrubber, 3.5 gal. (CLARKE380B)
- BISSELL COMMERCIAL Walk Behind Carpet Extractor, 120V, 26 psi (BG10)
- NAMCO MANUFACTURING Air Mover 3 Speed, 3200 CFM, 3/4 HP (1014)
- TENNANT Walk Behind Carpet Extractor, 10 gal, 115V (9007486)
- NAMCO MANUFACTURING Carpet Deodorizer and Freshener, Plumeria Scent, 1 gal., PK4 (5100-1)
- DAYTON Walk Behind Carpet Extractor, 16" Path (54XZ16)
- TORNADO Portable Carpet Spotter, 1.5 gal, 120V (98132)
- Sandia Carpet Extractors & Accessories